Shop All Automotive Spray Paints
Rust-Oleum
11 oz. Clear Wheel Gloss
Mfr # 248929
Zoro # G0298331
product price: $8.85
/ea
$8.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Method Aerosol Spray
- Color Clear
- Color Family Clears
- Container Size 11 oz
- Finish Glossy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rust-Oleum
- MFR # 248929
- Zoro # G0298331
- UPC # 20066186524
- Country of Origin United States
- Category Automotive Spray Paints
Dimensions
Container Size | 11 oz |
Size | 11 oz. |
Description
Wheel Paint, Opacity 0 Percent, Maximum Dry Film Thickness 2 mil, Coating Application Wheel Paint, Color Family Clear, Compatible Surface Material Metal, Plastic, Sheen High-Gloss, Finish Texture Smooth, Resin Type Acrylic, Color Clear, Container Size 11 oz, Coverage Area 12 sq ft, Base Type Solvent, Dry Time 30 min, Use Location Exterior, Sub Brand Not Applicable, Dry Time Tack Free 10 min, Dry Time to Recoat 10 min, Heat Resistant Yes, Maximum Application Temperature 90 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALSPAR Paint Rst Obs Safety Yellow Qt (21845)
- WOOSTER 6-1/2" Mini Paint Roller Cover, 1/2" Nap Nap, Knit Fabric, 2 PK (RR301)
- WOOSTER 4 in Paint Roller Cover, 3/16" Nap, Fabric (R206-4)
- TRIMACO Drop Cloth, 4 ft. W (04328)
- RUST-OLEUM Black Flat Finish, 11 oz (248919)
- RUST-OLEUM Spray Paint, Black, 12 oz. (251592)
- RUST-OLEUM Automotive Premium Custom Chrome Lacquer Spray Paint, Black, 10 oz. (343346)
- RUST-OLEUM Acrylic Enamel Spray Paint, Gloss, Yellow (316890)
- RUST-OLEUM Engine Enamel, Ford Blue, 12 oz, Spray (248945)
- RUST-OLEUM Automotive Premium Custom Lacquer Spray Paint, Metallic Silver, 11 oz. (323351)
- ECK Eck corrosion prevention (ECK Q)
- Rust-Oleum Automotive Paints & Primers