Shop All Spray Paint
This Product is Discontinued
Rust-Oleum
10.25 Oz Red Specialty Glitter Finish Spray Paint (Discontinued)
Mfr # 268045
Zoro # G7769976
This Product is Discontinued
Key Features
- Paint and Primer Sub Category General Purpose Spray Paint
- Paint Color Family Reds
- Color Red Specialty Glitter
- Net Weight 10.25 oz
- Paint and Primer Surface Material Metal, Wood, Glass, Concete
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rust-Oleum
- MFR # 268045
- Zoro # G7769976
- UPC # 20066223762
- Country of Origin United States
- Category Spray Paint
Details
Item | Spray Paint |
Paint and Primer Sub Category | General Purpose Spray Paint |
Paint Color Family | Reds |
Color | Red Specialty Glitter |
Net Weight | 10.25 oz |
Paint and Primer Surface Material | Metal, Wood, Glass, Concete |
Description
Intense sparkling finish. Perfect for holiday decorations, weddings and interior décor. Adheres plastic, wood, glass more.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: AL, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.