Shop All Spray Paint
Rust-Oleum
10 oz. Flat Black Overall Spray Paint
Mfr # V2404830V
Zoro # G809992206
product price: $15.59
/ea
$15.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Net Weight 10 oz
- Color Family Blacks
- Sheen Flat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rust-Oleum
- MFR # V2404830V
- Zoro # G809992206
- UPC # 20066014391
- Country of Origin United States
- Category Spray Paint
Details
Color | Black |
Net Weight | 10 oz |
Color Family | Blacks |
Sheen | Flat |
Description
Rust-Oleum Overall 10 oz. Enamel Aerosol is an all purpose spray paint designed to provide quick color to interior or exterior surfaces. Easy to apply economical spray works great for areas that need fast touch ups with a protective coating. Multi-purpose paint comes in a variety of colors for different projects.Great for everyday use on indoor or outdoor applicationsCovers up to 8 sq. ft. per canGloss finish offers a bright shineCoating resists moisture once dryFast drying spray paint is easy to applyDries to the touch in 15 minutesComplies with USDA FSIS regulatory sanitation performance standards for food establishment facilitiesClean up with mineral spirits Proposition 65 Information WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PURDY 7 IN Paint Roller Cover, 3/4" Nap, Woven Dralon (140672074)
- WOOSTER 9" Paint Roller Cover, 3/4" Nap Nap, Knit Fabric (R277)
- KRYLON Rust Preventative Spray Paint, Purple, Gloss, 12 oz (K02719007)
- UNITED GILSONITE ZAR Gloss Clear Oil-Based Polyurethane 1 gal (34613)
- RUST-OLEUM Specialty 11 Oz. Metallic Satin Spray Paint, Silver (340648)
- RUST-OLEUM Spray Paint, OSHA Safety Red, Gloss, 12 oz (1660830)
- RUST-OLEUM Blush Pink, Matte, 12 oz (302594)
- RUST-OLEUM Khaki, Matte, 12 Oz (358834)
- RUST-OLEUM High Temperature Spray Paint, Black, Flat, 15 oz (V2176838)
- RUST-OLEUM Spray Paint, Satin Aqua, Satin, 12 Oz (334059)
- SHORT CUTS Krylon Fusion All-In-One Hammered Cocoa Brown Paint+Primer Spray Paint 12 oz (K02785007)
- Rust-Oleum Spray Paint & Primer