Shop All Epoxy Coatings & Sealers
Rust-Oleum
Rust Preventative Reflective Coating Spray, Clear Reflective, Gloss, 10 oz, 4 to 5 sq ft
Mfr # 214944
Zoro # G4231324
$14.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Rust Preventative Sprays
- Color Family Clears
- Color Clear Reflective
- Finish Gloss
- Size 10 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rust-Oleum
- MFR # 214944
- Zoro # G4231324
- UPC # 20066133221
- Country of Origin United States
- Category Epoxy Coatings & Sealers
Dimensions
Size | 10 oz |
Details
Item | Rust Preventative Reflective Coating Spray |
Sub-Category | Rust Preventative Sprays |
Color Family | Clears |
Color | Clear Reflective |
Finish | Gloss |
Resin Type | Enamel |
Coverage | 4 to 5 sq ft |
Exposure Conditions | Interior/Exterior |
Dry Time | 5 to 9 hr |
Dry Time Recoat | 2 to 3 hr |
Net Weight | 10 oz |
Application Temperature | 50 Degrees to 90 Degrees F |
Base Type | Solvent |
Standards | VOC and MIR Compliant |
Paint and Primer Finish | Gloss |
Paint Sub-Brand | Specialty |
Spray Paints Item | Rust Preventative Reflective Coating Spray |
Description
Rust Preventative Reflective Coating Spray, Base Type Solvent, Resin Type Enamel, Color Clear Reflective, Finish Gloss, Size 10 oz, Net Weight 10 oz, Coverage 4 to 5 sq ft, Exposure Conditions Interior/Exterior, Dry Time 5 to 9 hr, Application Temperature 50 Degrees to 90 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 9" Premium Roller Cover, 3/4" Nap, for Rough Surfaces (49063)
- DYNABRADE 6 HookFace Short Nap 38 Thick Urethane Medium Density (DYB54327)
- BEDFORD PRECISION PARTS Bedford Precision 25' x 3/8in Fluid Hose Assembly (13-481)
- FOAMPRO MFG.. Paint Can Spout (61)
- RUST-OLEUM Epoxy Activator and Finish Kit, Black, Semi-gloss, (2) 1 gal, 100 to 175 sq ft/gal, 9100 Series (9179402-4430)
- RUST-OLEUM Epoxy Activator and Finish Kit, White, Semi-gloss, (2) 1 gal, 115 to 190 sq ft/gal, 9100 Series (9192402-4432)
- RUST-OLEUM Epoxy Activator and Finish Kit, SAFETY YELLOW, Semi-gloss, (2) 1 gal, 100 to 175 sq ft/gal (9144402-4430)
- RUST-OLEUM Epoxy Activator and Finish Kit, Navy Gray, Semi-gloss, (2) 1 gal, 115 to 190 sq ft/gal, 9100 Series (9186402-4432)
- RUST-OLEUM Coal Tar Epoxy Activator, 1 qt. (C9502504)
- RUST-OLEUM Epoxy Base, 9200, Safety Yellow, 5 gal, Pail (320261)
- RUST-OLEUM 6500 Epoxy Floor Coating Activator, 49oz. (S6501410)
- Rust-Oleum Epoxy Coatings & Sealers