Shop All Interior Stains & Finishes
Rust-Oleum
1 Qt Spring Oak Varathane Premium Fast Dry Wood Stain
Mfr # 262004
Zoro # G502452120
$16.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Spring Oak
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rust-Oleum
- MFR # 262004
- Zoro # G502452120
- UPC # 20066211608
- Country of Origin United States
- Category Interior Stains & Finishes
Details
Color | Spring Oak |
Description
Varathane Fast Dry Wood Stain, Premium, Liquid, Spring Oak, 1 qt, Composition: Stoddard Solvents, Solvent Naptha, Light Aromatic, Ethylbenzene, Coverage: 225 - 275 sq-ft/qt, Curing Time: 1 hr to Touch, 1 hr to Recoat and 24 hr to Full Cure at 70 deg F and 50% Relative Humidity, 60 - 90 deg F Application, 105 deg F Flash Point, 547 g/L VOC, 0.87 Specific Gravity, Solvent Odor, Applicable Materials: Wood, Application Method: Brush/Lint Free Rag
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PURDY PNTBRSH CLEARCUT 1.5"" (144080115)
- GENERAL FINISHES 1 Pt Brown Mahogany Gel Stain Oil-Based Heavy Bodied Stain (BP)
- WARNER 5‐Gallon Metal Paint Grid (11085)
- RUST-OLEUM Spray Paint, Silver, Satin, 12 Oz (7716830)
- RUST-OLEUM STAIN TRUE BROWN 1/2 PINT (333616)
- RUST-OLEUM Qt Fruitwood Oil Finish (65441)
- RUST-OLEUM 1 Qt Light Walnut Varathane Premium Fast Dry Wood Stain (262015)
- RUST-OLEUM Qt Dk Walnut Oil Finish (A65841)
- RUST-OLEUM 211791 .5PT IPSWICH PINE VARATHANE STAIN (211791X221)
- RUST-OLEUM 1 Qt Ipswich Pine Varathane Premium Fast Dry Wood Stain (262012)
- MINWAX 12PT DK Walnut Finish (227164444)
- Rust-Oleum Interior Stains & Finishes