Rust-Oleum

1 gal. White Solvent Primer (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Primers & Sealers

Key Features

  • Size 1 gal
  • Color White
  • Finish Semi-gloss
  • For Use With Any Alkyd Enamels
  • Base Type Solvent
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size 1 gal
Container Size 1 gal

Description

Primer, Coating Application Interior/Exterior Primer, Color Family White, Compatible Surface Material Metal, Steel, Sheen Flat, Resin Type Alkyd Enamel, Color White, Container Size 1 gal, Coverage Area 255 to 435 sq ft/gal, Base Type Solvent, Dry Time 12 hr, Use Location Exterior, Interior, Sub Brand Professional, Application Method Brush, Roller, Spray, Dry Time Tack Free 4 to 6 hr, Dry Time to Recoat 24 hr, Finish Texture Smooth, Maximum Application Temperature 90 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.