Shop All Primers & Sealers
Rust-Oleum
1 gal. White Oil Primer
Mfr # 255617
Zoro # G2885452
original price:
$166.99
31% off
new price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1 gal
- Finish Flat
- Base Type Solvent
- Resin Type Modified Alkyd
- Exposure Conditions Indoor/Outdoor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rust-Oleum
- MFR # 255617
- Zoro # G2885452
- UPC # 20066200008
- Country of Origin United States
- Category Primers & Sealers
Dimensions
Size | 1 gal |
Container Size | 1 gal |
Description
Primer, Coating Application Interior/Exterior Primer, Color Family White, Compatible Surface Material Metal, Sheen Flat, Resin Type Modified Alkyd, Color White, Container Size 1 gal, Coverage Area 330 to 660 sq ft/gal, Base Type Solvent, Dry Time 12 hr, Use Location Exterior, Interior, Sub Brand High Performance, Application Method Brush, Roller, Spray, Dry Time Tack Free 4 to 6 hr, Dry Time to Recoat 24 hr, Features Multi-Purpose Direct-To-Metal (DTM) Coating, Finish Texture Smooth
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Paint Rust Obs Alum Met 1/2Pt (7715730)
- ZEP Floor Finish, 5 gal., Dry 30 min., RTU (81235)
- RUST-OLEUM Rust Preventative Spray Paint, Equipment Orange, Gloss, 15 oz (V2156838)
- RUST-OLEUM Professional Oil-Based Gloss VOC Formula Rust Control Enamel, Safety Orange, 1 Gal. (303091)
- RUST-OLEUM 1 gal. Red Oil Primer (255610)
- RUST-OLEUM Primer Surfacer, Gray, Solvent Base, 1 gal (249332)
- RUST-OLEUM Alkyd Primer, Gray, 1 gal. (330142)
- RUST-OLEUM PRIMER WHITE WB 1QT (249727)
- RUST-OLEUM Xim Primr Uma White Qt (11052)
- RUST-OLEUM 1 gal. Gray Water Primer (5381405)
- BENJAMIN MOORE &-INSL-X QT Deep AquaLock Primer (AQ0577099-04)
- Rust-Oleum Interior and Exterior Paints and Stains