Shop All Concrete Floor Coatings
Rust-Oleum
1 gal Satin Finish, Battleship Gray
Mfr # 225380
Zoro # G802497784
Sold in multiples of 2 for $107.58
$107.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1 gal
- Finish Satin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rust-Oleum
- MFR # 225380
- Zoro # G802497784
- UPC # 20066140458
- Country of Origin United States
- Category Concrete Floor Coatings
Dimensions
Size | 1 gal |
Details
Color | Battleship Gray |
Finish | Satin |
Description
Rust-Oleum Concrete and Garage Floor Paint and Primer is a ready-to-use, self-priming coating designed for both interior and exterior surfaces. Ideal for garages, basements, porches, patios, walkways, driveways, pool decks and much more. This water-based acrylic floor coating provides excellent durability and protection from UV rays, weather, hot tire pick-up, stains and chemicals. Accepts foot traffic in 24 hours and vehicle traffic in 5 days. Covers up to 400 square feet per gallon.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHUR-LINE Gal Paint Mixer (6200C)
- TITAN Needle/Nozzle Kit, Air Cap Size 6 (0276245)
- PURDY 4" Paint Roller Cover, 3/8" Nap, Woven Dralon, 2 PK (140606042)
- WOOSTER 9" Paint Roller Cover, 3/4" Nap, Knit Fabric (R281-9)
- RUST-OLEUM 1 gal Metallic Finish, Gunmetal (349353)
- RUST-OLEUM 1 gal Satin Finish, Sand (347121)
- RUST-OLEUM 1 gal Gloss Finish, Clear (320202)
- RUST-OLEUM SLV Met Garage FLR Kit (286893)
- RUST-OLEUM 1 gal Floor Coating, High Gloss Finish, Clear, Solvent Base (S6510413)
- RUST-OLEUM EPOXYSHIELD Garage Floor Coating Kit, HighGloss, Gray, 2 gal (251870)
- RUST-OLEUM FLR COATNG STEP-2 SG 1QT (358870)
- Rust-Oleum Concrete Floor Coatings