Rust-Oleum

1 gal. Red Solvent Primer (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Primers & Sealers

Key Features

  • Size 1 gal
  • Color Red
  • Finish Primer
  • For Use With Mfr. No. 7400 or 9800 System
  • Base Type Solvent
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size 1 gal
Container Size 1 gal

Description

Rust Inhibitive Primer, Coating Application Rust Preventative Primer, Color Family Red, Compatible Surface Material Concrete, Metal, Sheen Gloss, Resin Type Modified Alkyd, Color Red, Container Size 1 gal, Coverage Area 325 to 550 sq ft/gal, Base Type Solvent, Dry Time 2 hr, Use Location Exterior, Interior, Sub Brand High Performance, Application Method Brush, Roller, Spray, Dry Time Tack Free 30 min to 1 hr, Dry Time to Recoat 1 hr, Features High Solids Quick Dry, Finish Texture Smooth

Restrictions

  • WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
  • Hazardous material
  • This item has been restricted from sale in the following states: CO, CT, DC, DE, MD, RI, UT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.