Rust-Oleum

1 gal. Red Primer Water Primer (Discontinued)


This Product is Discontinued
Shop for all Primers & Sealers

Key Features

  • Size 1 gal
  • Color Red
  • Finish Primer
  • Base Type Water
  • Resin Type Acrylic
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size 1 gal
Container Size 1 gal

Description

Primer, Coating Application Interior/Exterior Paint Primer, Color Family Red, Compatible Surface Material Machinery, Pipes, Sheen Matte, Resin Type Acrylic, Color Red, Container Size 1 gal, Coverage Area 250 to 350 sq ft/gal, Base Type Water, Dry Time 2 hr, Use Location Exterior, Interior, Sub Brand Commercial, Application Method Brush, Roller, Spray, Dry Time Tack Free 1 to 2 hr, Dry Time to Recoat 3 hr

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.