Shop All Concrete Floor Coatings
Rust-Oleum
1 gal Paint, High Gloss Finish, Light Gray, Solvent Base
Mfr # 282110
Zoro # G1455671
product price: $138.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1 gal
- Finish High Gloss
- For Use With 108 Cleaning and Etching Solution, Concrete Patching Compound
- Exposure Conditions Industrial
- Resin Type Epoxy Amine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rust-Oleum
- MFR # 282110
- Zoro # G1455671
- UPC # 20066250706
- Country of Origin United States
- Category Concrete Floor Coatings
Dimensions
Size | 1 gal |
Container Size | 1 gal |
Description
Paint, Base Type Solvent, Resin Type Epoxy Amine, Color Gray, Finish High Gloss, Size 1 gal, VOC Content 2 g/L, Coverage 100 sq ft/gal, Exposure Conditions Industrial, Dry Time 10 to 72 hr, Cure Time 48 to 72 hr, Application Temperature 60 Degrees to 90 Degrees F, For Use With 108 Cleaning and Etching Solution, Concrete Patching Compound
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRACO Tip Extension, 30 in. (243043)
- RUST-OLEUM Interior Paint, Eggshell, Water Base, Black, 1 gal (380218)
- RAINGUARD BRANDS 32 Oz Makes 2 Gal. Salt Guard (SP-1004)
- SEYMOUR MIDWEST White, Gloss, 16 oz 12 PK (98-2)
- RUST-OLEUM 40 oz Paint Activator, High Gloss Finish, Clear, Solvent Base (282115)
- RUST-OLEUM Coating, 1 gal, Clear, Gloss, Floor (360142)
- RUST-OLEUM Epoxy Coating, Flat Finish, Armor Gray, Solvent Base (388962)
- RUST-OLEUM 1 gal Gloss Finish, Clear (320202)
- RUST-OLEUM 128 oz Floor Coating Activator, High Gloss Finish, Clear, Solvent Base (283591)
- RUST-OLEUM 1 gal Floor Paint, Gloss Finish, Safety Yellow, Solvent Base (251286)
- AMES RESEARCH LABORATORIES Granulated Floor & Deck Coating, Khaki, 1gal (SD1KTN)
- Rust-Oleum Concrete Floor Coatings