Shop All Concrete Floor Coatings
Rust-Oleum
1 gal Metallic Finish, Gunmetal
Mfr # 349353
Zoro # G302497789
product price: $53.99
/ea
Sold in multiples of 2 for $107.98
$107.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1 gal
- Finish Metallic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rust-Oleum
- MFR # 349353
- Zoro # G302497789
- UPC # 20066446147
- Country of Origin United States
- Category Concrete Floor Coatings
Dimensions
Size | 1 gal |
Details
Color | Gunmetal |
Finish | Metallic |
Description
Rust-Oleum Metallic Garage Floor Paint and Primer is a ready-to-use, self-priming coating designed for both interior and exterior concrete surfaces. Ideal for garages, basements, porches, patios, walkways, driveways, pool decks and much more. This water-based acrylic floor coating provides excellent durability and protection from UV rays, weather, hot tire pick-up, stains and chemicals. Accepts foot traffic in 4 to 6 hours and vehicle traffic in 5 days. Covers up to 250 square feet per gallon.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PREMIER Paint Roller Frame, Cage, Plastic Handle, 9" Rollers (9IF1000)
- DEVILBISS Filter/Regulator (HFRL-508)
- WOOSTER Big Ben Big Ben Replacement Leg Set (00R0850000)
- PREMIER 6-1/2" Mini Paint Roller Cover, 3/8" Nap, Microfiber, 2 PK (46382)
- RUST-OLEUM 1 gal Satin Finish, Sand (347121)
- RUST-OLEUM 1 gal Satin Finish, Battleship Gray (225380)
- RUST-OLEUM 1 gal Satin Finish, Deep Tint Base (319550)
- RUST-OLEUM EPOXYSHIELD Garage Floor Coating, Gloss (252625)
- RUST-OLEUM 1 Car Kit High Gloss Finish, Modern Greige (381086)
- RUST-OLEUM 2 gal Floor Coating Kit, Semi Gloss Finish, Dunes Tan, Solvent Base (238466)
- DRYLOK Drylok Paint Ltx Wht 5G (27515)
- Rust-Oleum Concrete Floor Coatings