Shop All Primers & Sealers
Rust-Oleum
1 gal. Gray Water Primer
Mfr # 5381405
Zoro # G1373434
product price: $93.75
/ea
Free Shipping & Returns
$93.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1 gal
- Color Gray
- Finish High Gloss
- For Use With Activator
- Base Type Solvent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rust-Oleum
- MFR # 5381405
- Zoro # G1373434
- UPC # 20066538194
- Country of Origin United States
- Category Primers & Sealers
Dimensions
Size | 1 gal |
Container Size | 1 gal |
Description
Primer, Base Type Solvent, Resin Type Polyamine Epoxy, Color Gray, Size 1 gal, Net Weight 9.1 lb, VOC Content Less Than 250 g/L, Coverage 200 to 350 sq ft/gal, Exposure Conditions Interior/Exterior, Dry Time 30 min to 1 hr, Cure Time 3 to 6 hr, Application Temperature 32 Degrees to 100 Degrees F, For Use With Activator
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 9" Paint Roller Cover, 3/8" Nap, Acrylic (403T21)
- GRACO SPRAY TIP BLK/SLR 0.017"" (TRU517)
- GRACO 60 Mesh Graco 60 Mesh Gun Filter (218131)
- TANIS BRUSH #1 Marking Paint Brush, White China Bristle (00281)
- RUST-OLEUM 5 gal. White Water Primer (278807)
- RUST-OLEUM 1/2 Pt Rusty Stops Rust Rusty Metal Primer (7769730)
- RUST-OLEUM Primer Sealer Bonder 1Gl (11461)
- RUST-OLEUM 1 gal. Red Oil Primer (255610)
- RUST-OLEUM Primer Surfacer, Gray, Solvent Base, 1 gal (249332)
- RUST-OLEUM Primer, Water Base, 1 gal., White (208110)
- ZE-VO Endcuts Lumber Seal 4Oz (WEC-4)
- Rust-Oleum Primers & Sealers