Shop All Primers & Sealers
This Product is Discontinued
Rust-Oleum
1 gal. Gray Solvent Primer (Discontinued)
Mfr # 1060402
Zoro # G3484065
This Product is Discontinued
Key Features
- Size 1 gal
- Color Gray
- Finish Primer
- For Use With 7400 System Alkyd Enamels
- Base Type Solvent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rust-Oleum
- MFR # 1060402
- Zoro # G3484065
- UPC # 020066106096
- Country of Origin United States
- Category Primers & Sealers
Dimensions
Size | 1 gal |
Container Size | 1 gal |
Description
Primer, Coating Application Interior/Exterior Primer, Color Family Gray, Compatible Surface Material Metal, Wood, Sheen Gloss, Resin Type Modified Alkyd Enamel, Color Gray, Container Size 1 gal, Coverage Area 310 to 520 sq ft/gal, Base Type Solvent, Dry Time 5 hr, Use Location Exterior, Interior, Sub Brand High Performance, Application Method Brush, Roller, Spray, Dry Time Tack Free 3 to 5 hr, Dry Time to Recoat 24 hr, Features Contains Special Rust-Inhibitive Pigments, Finish Texture Smooth
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: CA, CO, CT, DC, DE, MD, RI, UT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.