Rust-Oleum

1 gal. Gray Primer Water Primer (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Primers & Sealers

Key Features

  • Size 1 gal
  • Color Gray
  • Finish Semi-gloss
  • Base Type Water
  • Resin Type Acrylic Enamel
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size 1 gal
Container Size 1 gal

Description

Primer, Coating Application Interior/Exterior Primer, Color Family Gray, Compatible Surface Material Aluminum, Galvanized Steel, Metal, Rusted Steel, Sheen Semi-Gloss, Resin Type Acrylic Enamel, Color Gray, Container Size 1 gal, Coverage Area 137 to 523 sq ft/gal, Base Type Water, Dry Time 30 min, Use Location Exterior, Interior, Sub Brand Sierra Performance, Application Method Brush, Roller, Spray, Dry Time Tack Free 30 min, Dry Time to Recoat 4 hr

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products