Shop All Concrete Floor Coatings
Rust-Oleum
1 gal Floor Paint, High Gloss Finish, Safety Green, Water Base
Mfr # 261118
Zoro # G4298542
product price: $67.59
/ea
$67.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1 gal
- Finish Gloss
- For Use With 200 Anti-Skid Floor Coating Additive
- Exposure Conditions Commercial, Industrial
- Resin Type Urethane Modified Acrylic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rust-Oleum
- MFR # 261118
- Zoro # G4298542
- UPC # 20066209605
- Country of Origin United States
- Category Concrete Floor Coatings
Dimensions
Size | 1 gal |
Container Size | 1 gal |
Description
Floor Paint, Solvent Base Type, Urethane Modified Acrylic Resin Type, VOC Content Less Than 100g/L, Size 1 gal., Color Safety Green, Gloss Finish, Coverage 170 to 270 sq. ft./gal., Dry Time Tack Free 1 to 2 hr., Dry Time - Light Traffic 24 hr., Dry Time 72 hr., Dry Time Recoat 4 to 6 hr., Application Temperature 50 to 90 Degrees F, Application Method Roller, Concrete, Exposure Conditions Interior/Exterior
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NELSON PAINT Tree Marking Paint Gun, Plastic (LT-104)
- GENERAL PAINT Interior/Exterior Paint, Gloss, Oil Base, Gloss White, 1 qt (371773)
- GENERAL FINISHES 1 Pt Ash Gray Gel Stain Oil-Based Heavy Bodied Stain (APT)
- RUST-OLEUM 11 oz. Gloss Chrome Spray Paint (7718830)
- RUST-OLEUM 1 gal Floor Paint, Gloss Finish, Safety Yellow, Solvent Base (251286)
- RUST-OLEUM 1 gal Floor Paint, High Gloss Finish, Silver Gray, Water Base (251291)
- RUST-OLEUM 1 gal Floor Paint, High Gloss Finish, Safety Blue, Water Base (261117)
- RUST-OLEUM SLV Met Garage FLR Kit (286893)
- RUST-OLEUM 1 gal Container, Partial Fill 42 fl oz Floor Coating, Satin Finish, Satin Clear, Water Base (208084)
- RUST-OLEUM 90 Oz. Kit High Gloss Finish, Clear (282829)
- RUST-OLEUM 1 gal Floor Coating, Satin Finish, Pewter, Water Base (320418)
- Rust-Oleum Concrete Floor Coatings