Shop All Concrete Floor Coatings
This Product is Discontinued
Rust-Oleum
1 gal Floor Coating, High Gloss Finish, Navy Gray, Solvent Base (Discontinued)
Mfr # 301678
Zoro # G6616410
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Navy Gray
- Size 1 gal
- Finish High Gloss
- For Use With 108 Cleaning and Etching Solution, Concrete Patching Compound
- Exposure Conditions Commercial, Industrial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rust-Oleum
- MFR # 301678
- Zoro # G6616410
- UPC # 20066323516
- Country of Origin United States
- Category Concrete Floor Coatings
Dimensions
Size | 1 gal |
Container Size | 1 gal |
Description
Floor Coating, Base Type Solvent, Resin Type Amine Cured Epoxy, Color Navy Gray, Finish High Gloss, Size 1 gal, VOC Content Less Than 50 g/L, Coverage 135 to 195 sq ft/gal, Exposure Conditions Commercial, Industrial, Dry Time 36 to 48 hr, Cure Time 12 to 48 hr, Application Temperature 40 Degrees to 90 Degrees F, For Use With 108 Cleaning and Etching Solution, Concrete Patching Compound, Includes Base and Activator
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.