Shop All Concrete Floor Coatings
Rust-Oleum
1 gal Floor Coating, High Gloss Finish, Clear, Water Base
Mfr # 280972
Zoro # G8721097
original price:
$255.60
13% off
Free Shipping & Returns
$220.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Size 1 gal
- Finish High Gloss
- For Use With Concrete Repair
- Exposure Conditions Commercial, Industrial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rust-Oleum
- MFR # 280972
- Zoro # G8721097
- UPC # 20066247805
- Country of Origin United States
- Category Concrete Floor Coatings
Dimensions
Size | 1 gal |
Container Size | 1 gal |
Description
Floor Coating, Water Base Type, VOC Content 10g/L, Size 1 gal., Color Clear, Semi Gloss Finish, Coverage 400 sq. ft., Dry Time Tack Free 1 hr., Dry Time - Light Traffic 4 hr., Dry Time 24 hr., Dry Time Recoat 2 hr., Application Temperature 50 Degrees to 90 Degrees F, Application Method Roller, Concrete, Exposure Conditions Interior
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MR. LONGARM Mr. Longarm 7506 Section Super Tab-Lok Extension Pole 3.5 ft. (1601350)
- MINWAX 1 Lb. Dark Finishing Paste Wax (786004444)
- RUST-OLEUM 9800 Urethane Mastic, Safety Blue, 1 gal. (9825419)
- MINWAX Finish Wood Int Gunstock Quart (70045000)
- RUST-OLEUM ROCKSOLID Floor Coating Kit, HighGloss, Gunmetal, Liquid, 70 oz (299743)
- RUST-OLEUM 1 gal Floor Coating, High Gloss Finish, SAFETY YELLOW, Solvent Base (278270)
- RUST-OLEUM 1 gal Container, Partial Fill 42 fl oz Floor Coating, High Gloss Finish, Classic Gray, Water Base (208072)
- RUST-OLEUM 3 gal Paint, High Gloss Finish, Navy Gray, Solvent Base (283590)
- RUST-OLEUM 1 gal Floor Coating, High Gloss Finish, Clear, Water Base (208066)
- RUST-OLEUM Concrete Etch (238475)
- RUST-OLEUM SLV Met Garage FLR Kit (286893)
- Rust-Oleum Concrete Floor Coatings