Shop All Concrete Floor Coatings
Rust-Oleum
1 gal Floor Coating, High Gloss Finish, Clear, Solvent Base
Mfr # 277499
Zoro # G5926121
Free Shipping & Returns
$274.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Size 1 gal
- Finish High Gloss
- For Use With Concrete Repair
- Exposure Conditions Commercial, Industrial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rust-Oleum
- MFR # 277499
- Zoro # G5926121
- UPC # 20066241995
- Country of Origin United States
- Category Concrete Floor Coatings
Dimensions
Size | 1 gal |
Container Size | 1 gal |
Description
Floor Coating, Solvent Base Type, Polyurea Resin Type, VOC Content 0g/L, Size 1 gal., Color Clear, High Gloss Finish, Coverage 400 sq. ft., Dry Time Tack Free 1 hr., Dry Time - Light Traffic 4 hr., Dry Time 24 hr., Dry Time Recoat 3 hr., Application Temperature 50 to 90 Degrees F, Application Method Roller, Concrete, Exposure Conditions Interior/Exterior
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PREMIER Drop Cloth, Clear, Plastic, 9x12 ft., PK24 (18040)
- RUST-OLEUM Textured Spray Paint, Desert Bisque, Textured, 12 Oz (223524)
- BERCOM Handy Pro RED Pail (3200-CT)
- NELSON PAINT Tree and Log Marking Paint, 12 oz., Blue, Solvent -Based (30 4 PRO BLUE)
- RUST-OLEUM 1 gal Satin Finish, Battleship Gray (225380)
- RUST-OLEUM 1 gal Floor Coating, High Gloss Finish, Silver Gray, Solvent Base (S6582413)
- RUST-OLEUM Epoxy Coating, Flat Finish, Light Gray, Solvent Base (388961)
- RUST-OLEUM 1 gal Floor Paint, High Gloss Finish, Safety Green, Water Base (261118)
- RUST-OLEUM Porch and Floor Coating, Gloss, Liquid (320471)
- RUST-OLEUM 1 gal Container, Partial Fill 42 fl oz Floor Coating, Satin Finish, Satin Clear, Water Base (208084)
- RUST-OLEUM 1 gal Anti-Slip Floor Coating, Flat Finish, Black, Solvent Base (AS5479402)
- Rust-Oleum Concrete Floor Coatings