Shop All Concrete Floor Coatings
Rust-Oleum
1 gal Floor Coating, Gloss Finish, Pewter, Water Base
Mfr # 320474
Zoro # G5927420
product price: $56.35
/ea
$56.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1 gal
- For Use With Wood and Concrete
- Exposure Conditions Interior/Exterior
- Resin Type Urethane Modified Acrylic
- Base Type Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rust-Oleum
- MFR # 320474
- Zoro # G5927420
- UPC # 20066360931
- Country of Origin United States
- Category Concrete Floor Coatings
Dimensions
Size | 1 gal |
Container Size | 1 gal |
Description
Floor Coating,Pewter,1 gal,Can
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOLMAN F&P Transparent Wood Finish And Preservative, Natural, 1 Gal. (14396)
- PROPLUS 7-3/4" x 5-3/4" x 2-1/8" ProPlus Heavy Duty Big Job Oval Sponge (00006-2)
- LEAKTITE Clear 2 gal Paint Pail Liner (T02G9014050)
- OSBORN Metal Paint Tray, 3 qt, 9" W (0008503400)
- RUST-OLEUM 1 gal Floor Coating, Satin Finish, Pewter, Water Base (320418)
- RUST-OLEUM 1 gal Floor Coating, Gloss Finish, Dove Gray, Water Base (320473)
- RUST-OLEUM 1 gal Floor Coating, Gloss Finish, White Pastel Tint Base, Water Base (320472)
- RUST-OLEUM 1 gal Gloss Finish, Clear (320202)
- RUST-OLEUM Epoxy Coating, High Gloss Finish, Armor Gray, Solvent Base (388957)
- RUST-OLEUM 1 gal Anti-Slip Floor Coating, Flat Finish, Silver Gray, Solvent Base (AS9182425)
- PREMIER 18 in. W Adjustable Driveway Coater Kit (DC1102)
- Rust-Oleum Concrete Floor Coatings