Shop All Concrete Floor Coatings
Rust-Oleum
1 gal Floor Coating, Gloss Finish, Dove Gray, Water Base
Mfr # 320473
Zoro # G5938289
product price: $63.25
/ea
$63.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1 gal
- For Use With Wood and Concrete
- Exposure Conditions Interior/Exterior
- Resin Type Urethane Modified Acrylic
- Color Family Grays
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rust-Oleum
- MFR # 320473
- Zoro # G5938289
- UPC # 20066371852
- Country of Origin United States
- Category Concrete Floor Coatings
Dimensions
Size | 1 gal |
Container Size | 1 gal |
Description
Floor Coating,Dove Gray,1 gal,Can
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Acrylic Enamel Coating, Dunes Tan, 5 gal. (316542)
- RUST-OLEUM Spray Paint, Clear, Gloss, 12 oz (334029)
- SEM PAINTS Color Coat, Shadow Blue (15043)
- KRYLON Primer, Solvent, 7040 oz., 5 to 10 min. (K00020300-27)
- RUST-OLEUM 1 gal Floor Coating, Semi-gloss Finish, Dove Gray, Water Base (320419)
- RUST-OLEUM 1 gal Floor Coating, Gloss Finish, White Pastel Tint Base, Water Base (320472)
- RUST-OLEUM 1 gal Floor Coating, Gloss Finish, Pewter, Water Base (320474)
- RUST-OLEUM 1 gal Anti-Slip Floor Coating, Flat Finish, Dunes Tan, Solvent Base (AS5471402)
- RUST-OLEUM 1 gal Gloss Finish, Clear (320202)
- RUST-OLEUM 1 Car Kit High Gloss Finish, Gray High Gloss (60003)
- RUST-OLEUM 1 gal Floor Coating, Semi-gloss Finish, Pewter, Water Base (320420)
- Rust-Oleum Concrete Floor Coatings