Shop All Concrete Floor Coatings
Rust-Oleum
1 gal Container, Partial Fill 42 fl oz Floor Coating, Satin Finish, Satin Clear, Water Base
Mfr # 208084
Zoro # G2638456
original price:
$90.25
12% off
new price: $78.95
/ea
Free Shipping & Returns
$78.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1 gal Container, Partial Fill 42 fl oz
- Finish Satin
- For Use With Food Facilities, Healthcare Facilities, Hotels, Office Buildings, Schools, Service Areas
- Exposure Conditions Moderate to Severe
- Resin Type Epoxy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rust-Oleum
- MFR # 208084
- Zoro # G2638456
- UPC # 20066121143
- Country of Origin United States
- Category Concrete Floor Coatings
Dimensions
Size | 1 gal Container, Partial Fill 42 fl oz |
Container Size | 1 gal |
Description
Floor Coating, Base Type Water, Resin Type Epoxy, Color Satin Clear, Finish Satin, Size 1 gal Container, Partial Fill 42 fl oz, VOC Content 8 g/L, Coverage 125 to 195 sq ft/gal, Dry Time 72 hr, Cure Time 7 day, Application Temperature 50 Degrees to 90 Degrees F, For Use With Food Facilities, Healthcare Facilities, Hotels, Office Buildings, Schools, Service Areas
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLORMAXX Spray Paint, Flat, White, 12 oz (K05548007)
- KRYLON INDUSTRIAL Inverted Marking Paint, 17 oz., Red, Solvent -Based (A03611007)
- READY SEAL Goof Proof Semi-Transparent Natural Cedar Oil-Based Penetrating Wood Stain and Sealer 1 g (112)
- PURDY 9" Paint Roller Cover, 1/2" Nap Nap, Polyester (14A688093)
- RUST-OLEUM 1 gal Container, Partial Fill 42 fl oz Floor Coating, High Gloss Finish, Classic Gray, Water Base (208072)
- RUST-OLEUM 3 gal Paint, High Gloss Finish, Dunes Tan, Solvent Base (283589)
- RUST-OLEUM 2.5 Car Kit High Gloss Finish, Modern Greige (381087)
- RUST-OLEUM 1 gal Anti-Slip Floor Coating, Flat Finish, SAFETY YELLOW, Solvent Base (AS5444402)
- RUST-OLEUM 2 gal Floor Coating Kit, Semi Gloss Finish, Silver Gray, Solvent Base (203373)
- RUST-OLEUM Polycuramine Garage Floor Coating Kit, Extreme HighGloss, Gray (293513)
- RUST-OLEUM 1 gal Floor Coating, High Gloss Finish, Silver Gray, Solvent Base (S6582413)
- Rust-Oleum Concrete Floor Coatings