Shop All Epoxy Coatings & Sealers
Rust-Oleum
1 gal. Coal Tar Epoxy, Black
Mfr # C9578402
Zoro # G2454112
Free Shipping & Returns
$96.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Epoxies
- Color Family Blacks
- Color Black
- Finish Matte
- Size 1 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rust-Oleum
- MFR # C9578402
- Zoro # G2454112
- UPC # 20066957841
- Country of Origin United States
- Category Epoxy Coatings & Sealers
Dimensions
Size | 1 gal |
Container Size | 1 gal |
Description
Coal Tar Epoxy Coating Base, Base Type Solvent, Resin Type Polyamide Converted Epoxy Blended with Refined Coal Tar, Color Black, Finish Matte, Size 1 gal, VOC Content 304 g/L, Coverage 100 to 130 sq ft/gal, Exposure Conditions Marine Environments, Severe Industrial, Dry Time 3 to 36 hr, Cure Time 18 to 36 hr, Application Temperature 50 Degrees to 100 Degrees F, System Series C9578
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Rust-Oleum Professional Yellow Inverted Striping Paint 18 oz (2548838)
- WORK TOOLS 6" Mini Paint Roller Cover, 3/8" Nap Nap, Microfiber, 2 PK (74016)
- RUST-OLEUM Professional Grey Flat Primer 1 gal (K7781-402)
- REDTREE INDUSTRIES Redtree Industries 000051 Disposable Foam Paint Brush - 1" (00051)
- RUST-OLEUM Tub and Tile Refinishing Kit, White, Gloss, 1 qt, 70 to 110 sq ft/gal, Tub & Tile Paint Series (384165)
- RUST-OLEUM V9100 Standard Activator, 250 VOC, 1 gal. (205015)
- RUST-OLEUM Epoxy Activator and Finish Kit, Black, Semi-gloss, (2) 1 gal, 130 to 220 sq ft/gal, 9100 Series (9179402-5015)
- RUST-OLEUM Epoxy Activator and Finish Kit, Black, Semi-gloss, (2) 1 gal, 100 to 175 sq ft/gal, 9100 Series (9179402-4430)
- RUST-OLEUM Epoxy Activator and Finish Kit, White, Semi-gloss, (2) 1 gal, 125 to 200 sq ft/gal, 9100 Series (9192402-3402)
- RUST-OLEUM Tub and Tile Refinishing Kit, Coastal Fog, Gloss, 1 qt, Tub & Tile Paint Series (384166)
- RUST-OLEUM Epoxy Activator and Finish Kit, Safety Green, Semi-gloss, (2) 1 gal, 130 to 220 sq ft/gal (7DC59)
- Rust-Oleum Epoxy Coatings & Sealers