Shop All Concrete Floor Coatings
Rust-Oleum
1 gal Anti-Slip Floor Coating, Flat Finish, Silver Gray, Water Base
Mfr # AS6082425
Zoro # G2842673
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color Silver Gray
- Size 1 gal
- Finish Anti-Slip, Flat
- For Use With Laundries, Locker Rooms, Pool Areas, Showers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rust-Oleum
- MFR # AS6082425
- Zoro # G2842673
- UPC # 20066608293
- Country of Origin United States
- Category Concrete Floor Coatings
Dimensions
Size | 1 gal |
Container Size | 1 gal |
Description
Anti-Slip Floor Coating, Base Type Water, Resin Type Polyamine Epoxy, Color Silver Gray, Finish Anti-Slip, Flat, Size 1 gal, VOC Content 70 g/L, Coverage 80 to 100 sq ft/gal, Dry Time 48 hr, Cure Time 48 hr, Application Temperature 50 Degrees to 100 Degrees F, For Use With Laundries, Locker Rooms, Pool Areas, Showers, Includes Base and Activator
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEVILBISS Sri-510 Replacement Gravity Cup (SRI-510)
- RAINGUARD BRANDS 32 Oz Makes 1 Gal. Restore'N'Prep Masonry Restoration Detergent (RP-1101)
- WATCO Transparent Medium Walnut Oil-Based Danish Oil 1 gal (65931)
- CAR DEALER DEPOT Vinyl, Plastic & Carpet Dye: Light Beige (HT 201)
- RUST-OLEUM EPOXYSHIELD Garage Floor Coating, Gloss (252625)
- RUST-OLEUM 2.5 Car Kit High Gloss Finish, Dark Gray (317284)
- RUST-OLEUM 1 gal Anti-Slip Floor and Deck Coating, Gloss Finish, Black, Water Base (261176)
- RUST-OLEUM 5 gal Sealer, Low Gloss Finish, Clear, Water Base (251283)
- RUST-OLEUM 1 gal Satin Finish, Armor Gray (225359)
- RUST-OLEUM Epoxy Coating, Flat Finish, Dunes Tan, Solvent Base (388963)
- HENRY 4.75 gal. Asphalt Sealer, Flat Finish, Gray, Water Base (PR690070)
- Rust-Oleum Concrete Floor Coatings