Shop All Concrete Floor Coatings
Rust-Oleum
1 gal Anti-Slip Floor Coating, Flat Finish, SAFETY YELLOW, Solvent Base
Mfr # AS5444402
Zoro # G2810516
original price:
$237.99
21% off
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1 gal
- Finish Anti-Slip, Flat, Textured
- For Use With Entranceways, Floors, Stairs
- Exposure Conditions Industrial
- Resin Type Epoxy Ester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rust-Oleum
- MFR # AS5444402
- Zoro # G2810516
- UPC # 20066544409
- Country of Origin United States
- Category Concrete Floor Coatings
Dimensions
Size | 1 gal |
Container Size | 1 gal |
Description
Anti-Slip Floor Coating, Base Type Water, Resin Type Epoxy Ester, Color Safety Yellow, Finish Anti-Slip, Flat, Textured, Size 1 gal, VOC Content 339 g/L, Coverage 40 to 50 sq ft/gal, Exposure Conditions Industrial, Dry Time 24 hr, Cure Time 16 to 72 hr, Application Temperature 50 Degrees to 110 Degrees F, For Use With Entranceways, Floors, Stairs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: CO, CT, DC, DE, MD, RI, UT
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRYLON INDUSTRIAL Inverted Marking Paint, 22 oz., Brilliant Red, Water -Based (T03911004)
- RUST-OLEUM Epoxy Coating, Gloss, Water Base, Silver Gray (375642)
- NEWSTRIPE Replacement Roller Kit, 3 PK, 4 In. (10004380)
- OLD MASTERS 1 Gal Early American Oil-Based Wiping Stain (11701)
- RUST-OLEUM 1 gal Anti-Slip Floor Coating, Flat Finish, Black, Solvent Base (AS5479402)
- RUST-OLEUM 6 gal Anti-Slip Floor Coating, Flat Finish, Black, Solvent Base (289377)
- RUST-OLEUM 5 gal Anti-Slip Floor Coating, Flat Finish, Silver Gray, Solvent Base (289376)
- RUST-OLEUM ROCKSOLID Floor Coating Kit, HighGloss, Gunmetal, Liquid, 70 oz (299743)
- RUST-OLEUM EPOXYSHIELD Basement Floor Coating Kit, Tint Base, Liquid (225446)
- RUST-OLEUM 1 gal Floor Coating, High Gloss Finish, SAFETY YELLOW, Solvent Base (277498)
- RUST-OLEUM 1 gal Floor Coating, High Gloss Finish, SAFETY YELLOW, Solvent Base (278270)
- Rust-Oleum Concrete Floor Coatings