Shop All Concrete Floor Coatings
Rust-Oleum
1 gal Anti-Slip Floor and Deck Coating, Gloss Finish, Gray, Water Base
Mfr # 261177
Zoro # G4148514
Free Shipping & Returns
Not eligible for select promotions
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1 gal
- Finish Gloss
- For Use With Decks, Patios, Walkways
- Exposure Conditions Commercial, Industrial
- Resin Type Water-Based Acrylic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rust-Oleum
- MFR # 261177
- Zoro # G4148514
- UPC # 20066209513
- Country of Origin United States
- Category Concrete Floor Coatings
Dimensions
Size | 1 gal |
Container Size | 1 gal |
Description
Antislip Floor Coating, VOC Content 45g/L, Size 1 gal., Color Yellow, Gloss Finish, Coverage 60 to 70 sq. ft., Dry Time - Light Traffic 4 hr., Dry Time Light Traffic 4 Hours, Heavy Traffic 12 hr., Application Temperature 50 to 100 Degrees F, Application Method Phenolic Core Roller, For Concrete or Steel, Exposure Conditions Interior/Exterior, Moderate and Severe
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEDFORD PRECISION PARTS Bedford Precision 25' x 3/8in Fluid Hose Assembly (13-481)
- GRACO Airless Paint Sprayer, Cart, 7/8 HP (17G180)
- TARPS NOW 4' X 12' Canvas Drop Cloths - Painter Tarps - 10 oz (CS-CD10-0412)
- DEVILBISS Lid Gasket 5, 10, 15 Gal. (QM-1458-1)
- RUST-OLEUM Concrete Etch (238475)
- RUST-OLEUM Coating, 1 gal, Clear, Gloss, Floor (360142)
- RUST-OLEUM 1 gal Floor Coating, Gloss Finish, Dove Gray, Water Base (320473)
- RUST-OLEUM Coating, FinishKote, 2 gal, Gloss, Floor, Polyaspartic (283616)
- RUST-OLEUM 1 gal Floor Paint, High Gloss Finish, White, Water Base (251289)
- RUST-OLEUM 1 gal Metallic Finish, Gunmetal (349353)
- RAINGUARD BRANDS 1 Gal. Kit Garage Floor Urethane Coating + Anti-Slip, Satin, Dark Grey (SP-1500)
- Rust-Oleum Concrete Floor Coatings