Shop All Concrete Floor Coatings
Rust-Oleum
1 gal Anti-Slip Floor and Deck Coating, Gloss Finish, Black, Water Base
Mfr # 261176
Zoro # G4297291
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Size 1 gal
- Finish Gloss
- For Use With Decks, Patios, Walkways
- Exposure Conditions Commercial, Industrial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rust-Oleum
- MFR # 261176
- Zoro # G4297291
- UPC # 20066209506
- Country of Origin United States
- Category Concrete Floor Coatings
Dimensions
Size | 1 gal |
Container Size | 1 gal |
Description
Anti-Slip Floor and Deck Coating, Water Base Type, Acrylic Resin Type, VOC Content Less Than 100 g/L, Size 1 gal., Color Black, Gloss Finish, Coverage 60 to 70 sq. ft./gal., Dry Time - Light Traffic 4 hr., Dry Time 12 hr., Dry Time Recoat 12 hr., Application Temperature 50 to 100 Degrees F, Application Method Phenolic Core Roller, Concrete, Steel, Exposure Conditions Interior/Exterior
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VARATHANE Floor Finish, Crystal Clear, Satin, 1 gal. (230231)
- DEFT Water Based Satin Polyurethane, 4Pk (167281)
- THOMPSONS WATERSEAL Thompsons Waterseal 21802 1.2 Gallon Wood Protector; Clear (126964)
- RUST-OLEUM Professional Inverted Marking Paint, 15 oz, High Visibility Yellow (2544838)
- RUST-OLEUM 1 gal Anti-Slip Floor and Deck Coating, Gloss Finish, Yellow, Water Base (261175)
- RUST-OLEUM Moisture Stop 1 Gallon (301239)
- RUST-OLEUM 5 gal Anti-Slip Floor Coating, Flat Finish, Silver Gray, Solvent Base (289376)
- RUST-OLEUM Coating, FinishKote, 2 gal, Gloss, Floor, Polyaspartic (283567)
- RUST-OLEUM 1 gal Floor Paint, High Gloss Finish, Safety Blue, Water Base (261117)
- RUST-OLEUM 1 gal Floor Coating, Gloss Finish, Safety Yellow, Water Base (353865)
- BOTRON CO Stat Care ESD Spray Buff (B8400)
- Rust-Oleum Concrete Floor Coatings