Shop All Concrete Floor Coatings
Rust-Oleum
1 Car Kit High Gloss Finish, Black
Mfr # 318712
Zoro # G810983521
product price: $201.99
/ea
Free Shipping & Returns
$201.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish High Gloss
- For Use With Garage Floors, Concrete Floors
- Application Method Roller
- Dry Time - Light Traffic 12-16 hrs
- Application Temperature 96 Degrees to 90 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rust-Oleum
- MFR # 318712
- Zoro # G810983521
- UPC # 20066355395
- Country of Origin United States
- Category Concrete Floor Coatings
Dimensions
Size | 1 Car Kit |
Details
Color | Black |
Finish | High Gloss |
For Use With | Garage Floors, Concrete Floors |
Application Method | Roller |
Dry Time - Light Traffic | 12-16 hrs |
Application Temperature | 96 Degrees to 90 Degrees F |
Coverage | Up to 250 sq. ft/kit |
Dry Time Tack Free | 8-10 hrs |
Includes | Two part Burst Pouch, Foam Roller, Decorative Chips, Concrete Etch |
Net Weight | 90 Oz. |
Description
RockSolid Polycuramine Garage Floor Coating Kits come with the materials and tools needed to create a specialized floor with unparalleled durability and appearance. Low-odor formula is stronger than epoxy and resists chemical damage and hot tire pick up. Kit includes two-part easy-mix burst pouch, foam roller, decorative chips, concrete etch and instructions. For best results, properly prepare surfaces per instructions before coating.
- •Creates an incredibly durable floor coating that's 20X stronger than epoxy and lasts a lifetime with proper maintenance
- •Ideal for creating a one-coat interior floor that resists salt, oil, gasoline and other harsh chemicals
- •Unique formula is buildable, self leveling, and exceptionally glossy for a showroom like finish
- •Use product within 45 of mixing; walk on in 8-10 hours and drive on in 24 hours
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRACO Zinc Plated Steel Z-Swivel 1/4-18 NPT (202577)
- CABOT Semi-Solid Exterior Stain, Neutral Base, 1 Gal. (140.0001106.007)
- WEILER 2" Chip Brush Paint Brush, China Hair Bristle, Wood Handle (97880)
- EVERCOAT Garage Pro Series Auto Body Filler 128 oz (105060)
- RUST-OLEUM 1 Car Kit High Gloss Finish, Tan (60007)
- RUST-OLEUM 1 Car Kit High Gloss Finish, Mocha (60009)
- RUST-OLEUM 1 Car Kit High Gloss Finish, Modern Greige (381086)
- RUST-OLEUM 1 gal Anti-Slip Floor Coating, Flat Finish, SAFETY YELLOW, Solvent Base (AS9144425)
- RUST-OLEUM 2.5 Car Kit High Gloss Finish, Dark Gray (317284)
- RUST-OLEUM Polycuramine Garage Floor Coating Kit, Extreme HighGloss, Gray (293513)
- INSL-X BY BENJAMIN MOORE Tough Sheild Satin Black Water-Based Floor and Patio Coating 1 gal (CTS312099-01)
- Rust-Oleum Concrete Floor Coatings