Shop All Primers & Sealers
Rust-Oleum
0.5 gal. Gray Solvent Primer
Mfr # 310321
Zoro # G0233919
product price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Size 1 gal
- Color Gray
- Finish Flat
- For Use With Mfr. No. 310706
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rust-Oleum
- MFR # 310321
- Zoro # G0233919
- UPC # 20066336493
- Country of Origin United States
- Category Primers & Sealers
Dimensions
Size | 1 gal |
Container Size | 1 gal |
Description
Primer, Base Type Solvent, Resin Type Epoxy, Color Gray, Finish Flat, Size 1 gal, Net Weight 7 lb, VOC Content 385 g/L, Coverage 150 sq ft/gal, Exposure Conditions Interior/Exterior, Dry Time 6 to 14 hr, Application Temperature 60 Degrees to 100 Degrees F, For Use With Mfr. No. 310706
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: CO, CT, DC, DE, MD, RI, UT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VARATHANE Ultimate Gloss Clear Oil-Based Polyurethane 1 gal (9031)
- BINKS Spray Gun Air Nozzle, For Use With 4YP07 (46-6018)
- RUST-OLEUM Red, Gloss Finish, 10 oz. (V2407830)
- PLUSH Surface Coating, Plushcolor, Blue, 5 gal. (32002)
- RUST-OLEUM 1/2 Pt White Stops Rust Rusty Metal Primer (7780730)
- RUST-OLEUM 1 gal. Gray Water Primer (292606)
- RUST-OLEUM Rust-Oleum Specialty White Oil-Based Alkyd Spray Primer 12 oz (209460)
- RUST-OLEUM Alkyd Primer, Gray, 1 gal. (330142)
- RUST-OLEUM Primer Sealer Bonder 1Gl (11461)
- RUST-OLEUM 1 Gal. Red Flat Rust Preventative Primer (242252)
- U-POL PRODUCTS U-POL Products UP0830 Etch Primer (UPL-UP0830)
- Rust-Oleum Interior and Exterior Paints and Stains