Shop All Specialty Coatings
Rust Bullet Llc
Rust Bullet WhiteShell Protective Coating and Topcoat 5 Gallon Pail
Mfr # WS5G
Zoro # G605295075
product price: $1,319.99
/ea
Free Shipping & Returns
$1,319.99
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
- Brand Rust Bullet Llc
- MFR # WS5G
- Zoro # G605295075
- UPC # 856084000258
- Country of Origin United States
- Category Specialty Coatings
Description
Rust bullet whiteshell rust inhibitive coating 5 gallon pail - ws5g whiteshell can be applied over painted or unpainted surfaces and can be used as a stand-alone protective coating that will protect your iron and steel. For the ultimate protection, simply apply whiteshell as a topcoat over the patented rust bullet standard or rust bullet automotive formulas to create the strongest armor tough, chip resistant protection against rust and corrosion ever formulated. Whiteshell is uv resistant, scratch and chip resistant. Rust bullet whiteshell dries to a gloss white finish. Rust bullet whiteshell can be brushed, rolled, or sprayed. Covers approximately 2,000 square feet per coat. If used as a stand-alone protective coating, minimum 2 coat application required.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
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
- MODERN MASTERS Metallic Paint, WaterBase, Platinum, 6 oz (ME591)
- PREMIER Butcher Block Wire Brush, 6x19, PK12 (619)
- REDTREE INDUSTRIES Redtree Industries 10011 Badger Fine Finish Natural Bristle Paint Brush - 1" (10011)
- WOOSTER 11" Paint Tray Liner 12pk. (BR496-11)
- RUST BULLET LLC Rust Bullet Industrial Formula Rust Inhibitive Coating Pint Can (RB12)
- RUST BULLET LLC Rust Bullet BlackShell Protective Coating and Topcoat Pint Can BSP (BSP)
- RUST BULLET LLC Rust Bullet BlackShell Protective Coating and Topcoat Gallon Can (BSG)
- RUST BULLET LLC Rust Bullet Industrial Formula Rust Inhibitive Coating 1/4 Pint Can (RB09)
- RUST BULLET LLC Rust Bullet Industrial Formula Rust Inhibitive Coating Quart Can (RB13)
- RUST BULLET LLC Rust Bullet Automotive Formula Rust Inhibitive Coating Gallon Can RBA54 (RBA54)
- RUST-OLEUM Cabinet Transformations Satin Bold Tint Base Cabinet Refinishing System Interior 1 qt, 2PK (380390)
- Rust Bullet Llc Specialty Coatings