Shop All Specialty Coatings
Rust Bullet Llc
Rust Bullet WhiteShell Protective Coating and Topcoat 1/4 Pint Can 24/Case
Mfr # WSQP-C24
Zoro # G305294750
product price: $582.99
/ea
Free Shipping & Returns
$582.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rust Bullet Llc
- MFR # WSQP-C24
- Zoro # G305294750
- Country of Origin United States
- Category Specialty Coatings
Description
Rust bullet whiteshell rust inhibitive coating 1/4 pint can 24/case - wsqp-c24 whiteshell can be applied over painted or unpainted surfaces and can be used as a stand-alone protective coating that will protect your iron and steel. For the ultimate protection, simply apply whiteshell as a topcoat over the patented rust bullet standard or rust bullet automotive formulas to create the strongest armor tough, chip resistant protection against rust and corrosion ever formulated. Whiteshell is uv resistant, scratch and chip resistant. Rust bullet whiteshell dries to a gloss white finish. Rust bullet whiteshell can be brushed, rolled, or sprayed. Covers approximately 12 square feet per coat. If used as a stand-alone protective coating, minimum 2 coat application required.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Paint, Safety Red, Gloss, 1 gal, 125 to 225 sq ft/gal, 9100 Series (204006)
- JET-LUBE 12 oz. Gray Solvent Galvanizing Compound (60541)
- PURDY 9" Paint Roller Cover, 1/4" Nap, Woven Dralon (144662091)
- GRACO Spray Tip, Size 0.017", Green, 4050 psi (LP617)
- RUST BULLET LLC Rust Bullet BlackShell Protective Coating and Topcoat Pint Can BSP (BSP)
- RUST BULLET LLC Rust Bullet Automotive Formula Rust Inhibitive Coating Gallon Can RBA54 (RBA54)
- RUST BULLET LLC Rust Bullet Industrial Formula Rust Inhibitive Coating Pint Can (RB12)
- RUST BULLET LLC Rust Bullet BlackShell Protective Coating and Topcoat Gallon Can (BSG)
- RUST BULLET LLC Rust Bullet BlackShell Protective Coating and Topcoat 1/4 Pint Can BSQP (BSQP)
- RUST BULLET LLC Rust Bullet Industrial Formula Rust Inhibitive Coating Quart Can (RB13)
- SLIPDOCTORS SlipDoctors - Tuff Grip Lt Gray - Gallon (S-CT-TUFEXLTGRY1G)
- Rust Bullet Llc Specialty Coatings