Shop All Rust Removers & Converters
Rust Bullet Llc
Rust Bullet Metal Jacket Coating Quart Can 24/Case
Mfr # MJQ-C24
Zoro # G504925028
Free Shipping & Returns
$2,056.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Chemical Product Grouping Rust Remover
- Container Size 1 Qt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rust Bullet Llc
- MFR # MJQ-C24
- Zoro # G504925028
- Country of Origin United States
- Category Rust Removers & Converters
Dimensions
Container Size | 1 Qt |
Details
Cleaner Chemical Product Grouping | Rust Remover |
Description
- mjq-c24 temporary parts protector. A non-greasy, non-dirt collecting, non-tacky, dust retardant, continuous, flexible, removable film that will not crack, peel, or flake. Temperature range of -40f to 175f. Metal jacket protects all metals against atmospheric rust and corrosion, salt spray, high humidity, chemical fumes, abrasive matter, fingerprinting and fingerprint corrosion. Translucent coating allows for easy reading of identification markings stamped on parts. Uses: machinery and metal parts - especially those in storage both indoors and outdoors, marine equipment, storage of tools, drills, etc., especially around outdoor drilling operations, farm and road machinery, finished or fabricated castings, valves, stampings, housings, especially in packaged equipment or parts in transit and during domestic or overseas shipments. Can be completely removed with most solvents when no longer needed. Dries to a transparent, amber, waxy film and can be applied by spray, dip, or brush.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOOLPRO 5in dia x 24 in Jiffler Mixer, adjustable (TP03035)
- MODERN MASTER Protective Coat Mat Qt (MCS90132)
- 3M Liners, Regular Size, Plastic, PK100 (16350)
- SEYMOUR MIDWEST 20 Oz Precaution Blue Stripe Inverted Marking Paint, Water-Based (20-653)
- RUST BULLET LLC Rust Bullet Metal Jacket Coating Quart Can (MJQ)
- RUST BULLET LLC Rust Bullet Metal Blast Metal Cleaner, Conditioner and Etcher 24 oz. Spray Can MB24SP (MB24SP)
- RUST BULLET LLC Rust Bullet Industrial Formula Rust Inhibitive Coating Gallon Can (RB14)
- RUST BULLET LLC Rust Bullet Metal Blast Metal Cleaner, Conditioner and Etcher , 1 Gallon (MBG)
- AMERICANHYDROSYSTEMS American Hydro Systems Rid O' Rust 1 gal Liquid Exterior Rust Stain Remover (2662)
- RUST VANISH 32 oz. Green Rust Converter (6005-032)
- DUPLI-COLOR 10.25 oz. Black Rust Treatment (ERF129)
- Rust Bullet Llc Interior and Exterior Paints and Stains