Shop All Specialty Coatings
Rust Bullet Llc
Rust Bullet BlackShell Protective Coating and Topcoat Pint Can 40/Case
Mfr # BSP-C40
Zoro # G605295068
product price: $2,762.99
/ea
Free Shipping & Returns
$2,762.99
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
- Brand Rust Bullet Llc
- MFR # BSP-C40
- Zoro # G605295068
- Country of Origin United States
- Category Specialty Coatings
Description
Rust bullet blackshell rust inhibitive coating pint can 40/case - bsp-c40 blackshell can be applied over painted or unpainted surfaces and can be used as a stand-alone protective coating that will protect your iron and steel. For the ultimate protection, simply apply blackshell as a topcoat over the patented rust bullet standard or rust bullet automotive formulas to create the strongest armor tough, chip resistant protection against rust and corrosion ever formulated. Blackshell is uv resistant, scratch and chip resistant. Rust bullet blackshell dries to a gloss black finish. Rust bullet blackshell can be brushed, rolled, or sprayed. Covers approximately 50 square feet per coat. If used as a stand-alone protective coating, minimum 2 coat application required.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
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
- CAR DEALER DEPOT Vinyl, Plastic & Carpet Dye: Dark Greige (HT 467)
- RUST-OLEUM 1 Qt Clear Varathane Triple Thick Polyurethane, Gloss (284470)
- BINKS Conventional Spray Gun, Pressure, 0.046 in (2101-2800-7)
- ZORO SELECT 4" Paint Roller Cover, 3/4" Nap, Polyester (403T10)
- RUST BULLET LLC Rust Bullet Industrial Formula Rust Inhibitive Coating 1/4 Pint Can (RB09)
- RUST BULLET LLC Rust Bullet Industrial Formula Rust Inhibitive Coating Pint Can (RB12)
- RUST BULLET LLC Rust Bullet BlackShell Protective Coating and Topcoat Pint Can BSP (BSP)
- RUST BULLET LLC Rust Bullet BlackShell Protective Coating and Topcoat Gallon Can (BSG)
- RUST BULLET LLC Rust Bullet Automotive Formula Rust Inhibitive Coating Gallon Can RBA54 (RBA54)
- RUST BULLET LLC Rust Bullet Industrial Formula Rust Inhibitive Coating Quart Can (RB13)
- DAP Glazing 33 Compound, Half Pt (7079812120)
- Rust Bullet Llc Specialty Coatings