Shop All Fire Extinguishers
Rusoh
Fire Extinguisher, 1A:10B:C, Dry Chemical, 2.5 lb
Mfr # 0930003
Zoro # G600720572
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fire Extinguisher Class ABC
- Capacity 2.5 lb
- Extinguish Agent Type Monoammonium Phosphate
- Extinguisher Type Rechargeable Cartridge Operated
- Extinguisher Rechargeable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rusoh
- MFR # 0930003
- Zoro # G600720572
- UPC # 816614020217
- Country of Origin China
- Category Fire Extinguishers
Dimensions
Diameter | 5 3/64 in |
Height | 14 11/16 in |
Cylinder Height | 14 11/16 in |
Cylinder Diameter | 5 1/16 in |
Manufacturer Warranty Length | Limited |
Description
Fire Extinguisher, Charging Rechargeable, Container Type Cylinder, Cylinder Diameter 5 1/16 in, Cylinder Height 14 11/16 in, Cylinder Material Polymer, Discharge Time 9 sec, Extinguisher Capacity 2.5 lb, Extinguisher Class ABC, Extinguishing Agent Type Dry Chemical, For Fire Type Appliances, Cardboard, Circuit Boards, Electrical Equipment, Liquids, Gasoline, Kerosene, Oils, Outlets, Paper, Wiring, Wood, Included Mount Bracket Bracket, Includes Mount Bracket, Maximum Discharge Distance 12 ft
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NAPCO Intrusion System Keypads, 5-7/8" W, LED (GEM-K4RF)
- TENSABARRIER Belt Barrier, Red, Belt Color Red (897-15-S-21-NO-R5X-C)
- LYLE Main Gas Cut off Notice, Decal, 14"x10", 10 in Height, 14 in Width, Polyester, Horizontal Rectangle (LCU5-0098-ND_14X10)
- PROFLEX BY ERGODYNE Economy Elastic Back Support, 7-1/2"x46", Black (EGO11096)
- RUSOH Reloading Kit, 1", Plastic, 16" H, 7-1/8" W (85994)
- RUSOH Inspection Wrench, 1", Plastic, 1-5/8" H (81524)
- RUSOH Reloadable Fire Extinguisher, 3A:40B:C, Dry Chemical, 6 lb (0930001)
- RUSOH Reloadable Fire Extinguisher, 40B:C, Dry Chemical, 6 lb (0930002)
- AMEREX Fire Extinguisher, Class A, Agent: Water, UL Rating 2A, Rechargeable, 2.5 capacity, 55 ft Range (240)
- KIDDE Kidde Kitchen Class-K Fire Extinguisher (25074)
- AMEREX Fire Extinguisher, 2B:C, Halotron, 2.5 lb (B385TS)
- Rusoh Fire Protection