Shop All Lab Filter Systems
Rusco
Rusco RUSCO-1-500ST-F 500 Polyester Screen Sediment Trapper System
Mfr # RUSCO-1-500ST-F
Zoro # G304123969
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rusco
- MFR # RUSCO-1-500ST-F
- Zoro # G304123969
- Country of Origin China
- Category Lab Filter Systems
Description
Rusco 1-500ST-F Sediment Trapper Filter System Replacement Parts:
Rusco 1SA Spigot Adapter Bushings are optional installation parts. Buy two adapters to convert the inlet and outlet Male Slip Fittings to Female Thread Fittings.
Rusco 1CST Sediment Trapper Replacement Filter Cover.
Rusco 1B Replacement Filter Head.
Rusco FS-1-1000ST Polyester Replacement Filter Screen.
Rusco 1OR Replacement O-Ring Kit.
Rusco SS1.5 Sun Shield is an optional accessory to block sunlight from coming through the clear cover.
Rusco .5FV Replacement Manual Flush Valve.
The Rusco AFV Automatic Flush Valve is an optional accessory for automating the flushing of the Rusco filter system.
The Rusco Sediment Filter is designed to remove virtually all types of sediment, including shale, shell, debris, pipe scale, and sand/grit (course, fine, and very fine).
The amount of sediment removed by the Rusco filter screen will depend on the micron rating of the filter screen. Smaller micron rated filter screens will remove smaller particles of sediment from your water.
By removing larger sediment particles from your water, you are preserving the life of appliances and filter cartridges that may be installed after the Rusco sediment filter system.
Screen Mesh Size: 500.
Micron Rating: 30.
Contaminant Reduction: Shale, shell, debris, pipe scale, and sand/grit (course, fine, and very fine).
Inlet/Outlet Pipe Size dimension: 1".
Maximum Pressure: 150 PSI at 73 degrees F. (23C).
Maximum Temperature: 100 deg F. at 40 PSI.
Minimum Flow Rate For Spin-Down Action: 1 GPM.
Service Flow Rate: 10 GPM.
Maximum Flow Rate: 20 GPM.
Length: 14-3/8".
Width: 5".
Body Material: PVC.
Cover Material: High Impact Polymer Resin.
Screen Material: Polyester.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BARNSTEAD Ultrafilter For Genpure, Genpure Pro, Ge (50133980)
- ZORO SELECT Beaker, 100mL, 10mL, Polypropyln, Wht, PK100 (BTC0100)
- OAKTON ORP Waterproof Pocket Meter (3563454)
- BARNSTEAD Organic Free Cartridge Kit For Pretreate (D50228)
- CELLTREAT SCIENTIFIC PRODUCTS CELLTREAT 30mm x 10mm Tissue Culture Treated Dish, 15mm Glass Bottom, Sterile, Clear, PS, 50PK (229632)
- LAB SAFETY SUPPLY 500mL Filter Unit, 0.22um, 75mm, PK12 (11L832)
- LAB SAFETY SUPPLY 1000mL BottleTop Filter, 0.45um, 90mm, PK24 (11L837)
- LAB SAFETY SUPPLY 150mL Filter Unit, 0.45um, 50mm, PK12 (11L826)
- CHEMTEQ Chlorine Dioxide Gas DG Filter-2514 with End-of-Service Life Indicator Refill Kit (2514-5000)
- CELLTREAT SCIENTIFIC PRODUCTS CELLTREAT 1000mL PP Bottle Top Filter, Nylon Filter, 0.20m, 90mm, Non-Sterile, 12/PK (229738)
- CHEMTEQ Chlorine Dioxide Gas DG Filter-2614 with End-of-Service Life Indicator Refill Kit (2614-5000)
- Rusco Lab Filters & Sieves