No Product Image Available
Rupp Marine

Rupp Large Stainless Steel Bolt-less Swivel Rod Holder - 15 degrees


original price: $203.99
9% off
new price: $183.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Large Stainless Steel Bolt-less Swivel Rod Holder - 15 degrees 2020 IBEX Innovation Award Winner. This patent-pending SWIVEL rod holder is a game changer! Manufactured from investment cast stainless steel the innovative design combines the easy installation of a standard rod holder with the sleek look of a bolt-less rod holder. No special tools or fasteners are required. This rod holder features a removable and replaceable top flange for easy customization, replacement, or re-polishing, as well as our patent-pending locking swivel feature that allows the rod holder to be used in either a fixed or 360 degrees swivel configuration. Closed-end with threaded drain hole. This is the last rod holder you will need on your boat...ever! Revolvers are the combination of Rupp top-quality rod holder with a special Compression Bearing Socket that allows rods to swivel a full 360 degrees - keeping rod tips aimed directly into the fight and placing pressure straight into the fish. The fishing line is protected from abrasion and wear due to chafing on the sides of rod guides. These larger diameter rod holders are available at 0 degrees 15 degrees, 30 degrees angles. To be used with the Large Stainless Steel Backing Plates 10-1476-40

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.