Shop All Fishing Supplies
Rupp Marine
Rupp Large Stainless Steel Bolt-less Swivel Rod Holder - 0 degrees
Mfr # CA-0127-SS
Zoro # G012300102
product price: $203.99
/ea
Free Shipping & Returns
$203.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rupp Marine
- MFR # CA-0127-SS
- Zoro # G012300102
- UPC # 784703001549
- Country of Origin Unknown
- Category Fishing Supplies
Description
Large Stainless Steel Bolt-less Swivel Rod Holder - 0 degrees 2020 IBEX Innovation Award Winner. This patent-pending SWIVEL rod holder is a game changer! Manufactured from investment cast stainless steel the innovative design combines the easy installation of a standard rod holder with the sleek look of a bolt-less rod holder. No special tools or fasteners are required. This rod holder features a removable and replaceable top flange for easy customization, replacement, or re-polishing, as well as our patent-pending locking swivel feature that allows the rod holder to be used in either a fixed or 360 degrees swivel configuration. Closed-end with threaded drain hole. This is the last rod holder you will need on your boat...ever! Revolvers are the combination of Rupp top-quality rod holder with a special Compression Bearing Socket that allows rods to swivel a full 360 degrees - keeping rod tips aimed directly into the fight and placing pressure straight into the fish. The fishing line is protected from abrasion and wear due to chafing on the sides of rod guides. These larger diameter rod holders are available at 0 degrees 15 degrees, 30 degrees angles. To be used with the Large Stainless Steel Backing Plates 10-1476-40
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGO BRANDS MI State Inflatable Mascot (172-100-M)
- MANPLOW Snow Shovel, 48 in Aluminum U Handle Handle, HDPE Blade Material, 42 in Blade Width (PRO42 2PK)
- OREGON Oregon Trimmer Line, Green, Square, .095" by 1230', 5Lb Spool (69-416)
- STENS Notched Air-Lift Blade Fits Scag 482878 340-158 (340-158)
- RUPP MARINE Custom Halyard Line Stop - Pair (03-1108-RP)
- RUPP MARINE Nut, Bolt & Bushing Kit (CA-0033)
- RUPP MARINE Double Lok-Up Halyard Line Lock w/Bungee (CA-0157-2)
- SCOTTY Nylon Snap Hook Black 6-Pack (590-BK)
- FRABILL Seine Net - 4 x 25 Mesh (2157)
- EAGLE CLAW Eagle Claw 11050-003 Fillet Board (11050-003)
- PLANO Open Compartment Stowaway Utility Box-3700 (370710)
- Rupp Marine Fishing Supplies