No Product Image Available
Rupp Marine

Rupp 30 Degree Large HD Swivel Rod Holder


product price: $207.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

30 Degree Large HD Swivel Rod Holder This Rupp large rod holder is made of 316L stainless steel. Durable forged components give heavy-duty performance and are polished to a jewelry-like finish for the finest cockpits. Rupp swivel rod holders are the combination of a top-quality rod holder with a special compression-bearing socket that allows rods to swivel a full 360 degrees, keeping rod tips aimed directly into the fight and placing pressure straight into the fish. The fishing line is protected from abrasion and wear due to chafing on the sides of rod guides. Features: A precision-engineered compression bearing socket gives it a performance edge Fully adjustable with Delrin bearing surfaces to provide precise control of the swivel action Specifications: Angle: 30-degrees Material: Stainless steel Liner: White Size: large

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.