Shop All Fishing Supplies
Rupp Marine
Rupp 30 Degree Fixed Standard Rod Holder
Mfr # CA-SS30-SMF
Zoro # G812300166
original price:
$160.99
6% off
new price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rupp Marine
- MFR # CA-SS30-SMF
- Zoro # G812300166
- UPC # 784703001297
- Country of Origin Unknown
- Category Fishing Supplies
Description
30 Degree Fixed Standard Rod Holder This Rupp standard rod holder is made of 316L stainless steel and is the perfect combination of form and function. This rod holder has an exclusive forged end cap that gives unbreakable rod support while providing a finished look polished to a mirror-like finish. Features: Forged end cap that gives an unbreakable rod support Specifications: Angle: 30-degrees Material: Stainless steel Liner: White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROOT ASSASSIN 43 in Overall Length One Shot Garden Shovel, Steel, 31 in Fiberglass D-Handle (OS-001)
- AFTERMARKET AC Compressor SV07E Fits Kubota 3C581-97590 SVO7E M108S M5040 M6040 M7040 M8540 (3C581-50060)
- A.R. NORTH AMERICA Gauge, 0-3000 psi (SEC-201L-254P)
- SP SCIENCEWARE BURNER ELECTRIC GAS LIGHTER BEL-ART (H15056-0000)
- RUPP MARINE Custom Halyard Line Stop - Pair (03-1108-RP)
- RUPP MARINE Nut, Bolt & Bushing Kit (CA-0033)
- RUPP MARINE Double Lok-Up Halyard Line Lock w/Bungee (CA-0157-2)
- SEA-DOG Side Mount Rod Holder - Black (325120-1)
- EXTREME MAX Extreme Max 3005.5008 Downrigger Weight Holder - 2-Pack, White (3005.5008)
- MATE SERIES Stainless Steel Cap For 1000 Series Round (1000CS)
- RAPALA X-Rap® Twitchin’ Mullet 3-1/8 Electric Chicken (SXRTM08EC)
- Rupp Marine Fishing Supplies