Rupp Marine

Revolution Top Gun Outrigger Kit W/ 15' Poles And


product price: $2,565.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Revolution Top Gun Package - 15'. Buy Rupp's complete Outrigger System and save money. The Rupp Sportfishing kits make it simple to have your boat ready to fish upon receipt! If your boat came "outrigger ready" with a Rupp outrigger mounting plate or similar plate from TACO or E-TEC Marine - your ready to bolt in a Rupp Outrigger and go,This package comes complete with a pair of Revolution Bolt-In Top Gun Radial bases, a pair of 15' Telescoping poles and a complete single line rigging kit with Rupp release clips. Top Gun Rigging Kit w/Klickers. Complete rigging packages that allow you to run One (1) lines on each rigger. this kit includes (2) exclusive Rupp single pulley shock cords, 50ft of white braided nylon halyard lines one pair of Rupp KLICKER release clips. (2) Nylon ball stops, (2) Strap Eyes, (4) Snap Swivels, (2) Swivels. This rigging kit is for small outriggers, 20' and under.Top Gun Telescoping Poles - 15' Pair. Our 15 foot telescoping pole is comprised of three sections making it the most rigid and durable telescoping pole on the market. Very little flex and robust buttons make Rupp telescoping poles an obvious choice. Our telescoping poles are an ideal match for any of our Top Gun outrigger bases. Every part of these telescoping poles are fully serviceable, easy replaceable and ,O.D of outrigger base tube is 1.50", designed to fit perfectly into Rupp outrigger bases,Revolution Top Gun Bolt-In Outrigger Holders - Pair. This innovative outrigger base is great for new installations or retrofits on both hard or soft tops. Rupp Revolution Top Gun bases reduce moving parts and offer an efficient and flexible BOLT-IN design that improves durability while reducing cost. Easily bolted into any 'outrigger ready' boat. A quarter turn of the handle disengages the handles locking pin for easy outrigger deployment. The only one of its kind, this product is constructed of aircraft grade anodized aluminum with stainless steel locking components. NO need to lift the outrigger weight for deployment. The outrigger locks itself into position upon retrieval. Rupp Revolutions are designed and manufactured 100% in the USA, utilizing proven materials and processes. Forged 4" x 6" mounting flange provides ease of BOLT-IN installation and below top operation.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.