Shop All Marine Pumps & Plumbing
This Product is Discontinued
Rule
Shower Drain Box (Discontinued)
Mfr # 98A-GRA
Zoro # G2154966
Free Shipping & Returns
This Product is Discontinued
Key Features
- Flow Rate @ 0 Ft. of Head 13.3 gpm
- Max. Head 12.5 ft
- Amps 2.8
- Height (In.) 5-1/2
- GPM of Water @ 0 Ft. of Head 13.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rule
- MFR # 98A-GRA
- Zoro # G2154966
- UPC # 094705085059
- Country of Origin Mexico
- Category Marine Pumps & Plumbing
Dimensions
Height (In.) | 5-1/2 |
Length (In.) | 8-1/4 |
Width (In.) | 11-1/4 |
Overall Width | 11 1/4 in |
Overall Length | 8 1/4 in |
Inlet Dia. | 3/4 in to 1 1/2 in |
Overall Height | 5 1/2 in |
Details
Item | Shower Drain System |
Flow Rate @ 0 Ft. of Head | 13.3 gpm |
Max. Head | 12.5 ft |
Amps | 2.8 |
GPM of Water @ 0 Ft. of Head | 13.3 |
Hose Outlet (In.) | 3/4 |
Max. Head (Ft.) | 12.5 |
GPH of Water @ 0 Ft. of Head | 800 |
GPH of Water @ 3.35 Ft. of Head | 615 |
Inlet | 3/4"-1 1/2" |
Includes | 800 GPH Submersible Pump with Strainer and Rule-A-Matic Plus Float Switch, Plus 1 1/2 Gallon Basin with Clear Screw Down Cover, 3 Inlet Ports |
Voltage | 12VDC |
GPH of Water @ 15 Ft. of Head | 120 |
GPH of Water @ 6.7 Ft. of Head | 425 |
Flow Rate @ 15 Ft. of Head | 120.0 gpm |
Capacity | 1.5 gal |
Rated Voltage | 12V DC |
Description
Shower Drain System, Amps 2.8, Rated Voltage 12VDC, Capacity 1.5 gal., Flow Rate @ 0 Ft. of Head 13.3 gpm, Flow Rate @ 15 Ft. of Head 120.0 gpm, Max. Head 12.5 ft., Inlet Dia. 3/4 In. to 1-1/2 In., Overall Length 8-1/4 In., Overall Height 5-1/2 In., Overall Width 11-1/4 In., Includes 800 GPH Submersible Pump with Strainer and Rule-A-Matic Plus Float Switch, Plus 1 1/2 Gallon Basin with Clear Screw Down Cover, 3 Inlet Ports
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.