Shop All Marine Pumps & Plumbing
Rule
Rule 800GPH Electronic Sensing Bilge Pump - 12V
Mfr # 20SA
Zoro # G903532995
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rule
- MFR # 20SA
- Zoro # G903532995
- UPC # 42237104779
- Country of Origin Mexico
- Category Marine Pumps & Plumbing
Description
800GPH Electronic Sensing Bilge Pump - 12V
In the next generation sensing bilge pumps, the 800GPH 12V S series pump works on the principle of impeller resistance. The pump will turn on every 2-1/2 minutes for about one second to sense for water. If water is present, the pump will sense resistance and continue to run until all water is removed. After that, it will resume checking for water every 2-1/2 minutes.
Water is kept in check between 1/8" and 3/8"!!! Great idea when power conservation is needed and as an added benefit, no float switch is needed!
All that plus the added benefits of our standard bilge pump:
These are the smallest automatic pumps available on the market!!!
Features:
In the next generation sensing bilge pumps, the 800GPH 12V S series pump works on the principle of impeller resistance. The pump will turn on every 2-1/2 minutes for about one second to sense for water. If water is present, the pump will sense resistance and continue to run until all water is removed. After that, it will resume checking for water every 2-1/2 minutes.
Water is kept in check between 1/8" and 3/8"!!! Great idea when power conservation is needed and as an added benefit, no float switch is needed!
All that plus the added benefits of our standard bilge pump:
- Check valve included with hidden air vent to prevent airlocking
- True electromagnetic suppression (EMC)
- A built-in thermal cell that protects the pump and the vessel when things get too hot
These are the smallest automatic pumps available on the market!!!
Features:
- Completely automatic with manual override - No Float Switch Needed!
- Submersible and Ignition Protected
- High efficiency, low amp motor
- Stainless-steel shaft
- Includes backflow preventer
Restrictions
- WARNING: This product can expose you to chemicals including 1,3-Butadiene, which is known to the State of California to cause cancer, and 1,3-Butadiene, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDLAND RADIO Portable CB, 40 Channel, 4 Watt (75-822)
- AMERICAN FORGE & FOUNDRY Super Heavy Duty Shop Presses (859ASD)
- AMERICAN FORGE & FOUNDRY Rollar Seat, Heavy-Duty, 300 lb, Steel (57108)
- CORTECO Brake Hose, 19018156 (19018156)
- RULE Rule "C" Tournament Series 800 GPH Livewell/Aerator w/ Angled Inlet (403C)
- RULE Pump, Bilge, 12 Vdc (14 A)
- RULE Pump, Submersible, 3/4 I.D., 12V, 6 Amp (IL500P)
- RULE Rule FC Tournament Series 800 GPH Livewell/Aerator w/ Seacock Inlet (403FC)
- RULE Rule A53D 1800 GPH Non-Automatic 110V Pump (A53D)
- RULE Bilge Pump, Automatic Operation, 12V, 1.8A (25SA)
- TRIDENT HOSE Trident 1201186 Bilge Hose 1-1/8 X 50; White (1201186)
- Rule Marine Pumps & Plumbing