Shop All Marine Pumps & Plumbing
Rule
Rule 500GPH Electronic Sensing Bilge Pump - 12V
Mfr # 25SA
Zoro # G903532445
product price: $90.39
/ea
Free Shipping & Returns
$90.39
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
- Brand Rule
- MFR # 25SA
- Zoro # G903532445
- UPC # 42237104786
- Country of Origin Mexico
- Category Marine Pumps & Plumbing
Description
500GPH Electronic Sensing Bilge Pump - 12V
In the next generation sensing bilge pumps, the 500GPH S series pump works on the principle of impeller resistance. The pump will turn on every 2-1/2 minutes for about one second to sense for water. If water is present, the pump will sense resistance and continue to run until all water is removed. After that, it will resume checking for water every 2-1/2 minutes.
Water is kept in check between 1/8" and 3/8"!!! Great idea when power conservation is needed and as an added benefit, no float switch is needed!
All that plus the added benefits of our standard bilge pump:
These are the smallest automatic pumps available on the market!!!
Features:
In the next generation sensing bilge pumps, the 500GPH S series pump works on the principle of impeller resistance. The pump will turn on every 2-1/2 minutes for about one second to sense for water. If water is present, the pump will sense resistance and continue to run until all water is removed. After that, it will resume checking for water every 2-1/2 minutes.
Water is kept in check between 1/8" and 3/8"!!! Great idea when power conservation is needed and as an added benefit, no float switch is needed!
All that plus the added benefits of our standard bilge pump:
- Check valve included with hidden air vent to prevent airlocking
- True electromagnetic suppression (EMC)
- A built-in thermal cell that protects the pump and the vessel when things get too hot
These are the smallest automatic pumps available on the market!!!
Features:
- Completely automatic with manual override - No Float Switch Needed!
- Submersible and Ignition Protected
- High efficiency, low amp motor
- Stainless-steel shaft
- Includes backflow preventer
Restrictions
- WARNING: This product can expose you to chemicals including 1,3-Butadiene, which is known to the State of California to cause cancer, and 1,3-Butadiene, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
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
- BECKSON MARINE Siphon-Mate Pump f/Diesel, Oil, Water (109PC)
- BUYERS PRODUCTS Square Bend U-Bolt Kit, Steel, 20" L (UB623520)
- PEERLESS Chain Tighteners, Truck-Spring, PK2 (QG20073)
- BALDWIN FILTERS Cork Gasket, Gasket, G183 (G183)
- RULE Replacement Strainer Base f/Round 2800-3700gph Pumps (279)
- RULE Rule 1100GPH Electronic Sensing Bilge Pump - 12V (27SA)
- RULE Pump, Bilge, 24 Vdc (12)
- RULE 401C Tournament Series Livewell Pump 12V (401C)
- RULE Pump, Bilge, 12 Vdc (10)
- RULE Rule A53D 1800 GPH Non-Automatic 110V Pump (A53D)
- GROCO 3/4" NPS NPT Combo Bronze Thru-Hull Fitting w/Nut (TH-750-W)
- Rule Marine Pumps & Plumbing