Shop All Marine Pumps & Plumbing
Rule
Rule 3800 G.P.H General Purpose Centrifugal Pump
Mfr # 17A
Zoro # G503532517
product price: $280.99
/ea
Free Shipping & Returns
$280.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rule
- MFR # 17A
- Zoro # G503532517
- UPC # 42237083388
- Country of Origin Mexico
- Category Marine Pumps & Plumbing
Description
General Purpose Centrifugal Pump
End Suction Centrifugal Pump
The Rule General Purpose Pump is designed for use as a washdown pump and/or to circulate water to your livewell tank(s). Heavy duty construction for use on commercial or pleasure boats. 1-1/2" (38mm) inlet and 1-1/2" (38mm) discharge outlet. The Rule General Purpose Pump must be mounted below the waterline. It does not deliver high pressure, nor is it self priming. It delivers lots of water but at low pressure. 12 volts DC unless noted.
End Suction Centrifugal Pump
The Rule General Purpose Pump is designed for use as a washdown pump and/or to circulate water to your livewell tank(s). Heavy duty construction for use on commercial or pleasure boats. 1-1/2" (38mm) inlet and 1-1/2" (38mm) discharge outlet. The Rule General Purpose Pump must be mounted below the waterline. It does not deliver high pressure, nor is it self priming. It delivers lots of water but at low pressure. 12 volts DC unless noted.
Restrictions
- WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C.E. SMITH Pkg License Plate Bracket, 9-3/8 in. x 4-7/8 in. (26053A)
- HUSKY LINER 14-18 SILVERADO/SIERRA 1500/2500/3500 CREW CAB BLACK GEARBOX (9031)
- CURT Trailer Ball Box-End Wrench (20001)
- PUROLATOR Purolator A63180 PurolatorONE Advanced Air Filter (A63180)
- RULE Bilge Pump, Automatic Operation, 12V, 1.8A (25SA)
- RULE 1207R 1-1/8" Port - 90degree Barb (1207R)
- RULE Rule "FC" Tournament Series 500 GPH Livewell/Aerator w/ Seacock Inlet (401FC)
- RULE Pump, Bilge, 12 Vdc (10)
- RULE Replacement Strainer Base f/Round 300-1100gph Pumps (275)
- RULE Pump, 3/4 MNPT Angled, 4.2A (403C)
- FLOJET Water Booster System - 40psi - 4.5GPM - 24V (02840300A)
- Rule Marine Pumps & Plumbing