Shop All Marine Pumps & Plumbing
Rule
Rule 2000 G.P.H. Non-Automatic Bilge Pump - 24V
Mfr # 12
Zoro # G303532410
product price: $167.99
/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rule
- MFR # 12
- Zoro # G303532410
- UPC # 42237083340
- Country of Origin Mexico
- Category Marine Pumps & Plumbing
Description
Rule 2000
Non-Automatic 24V
Engineered to commercial standards. The Rule 2000 is the best selling high capacity submersible bilge pump in the world. 1-1/8" (28.6mm) discharge outlet. 24 Volts DC .
Voltage:24 (Vdc)
Amp Draw: 4 (amp)
Fuse Size:7.5 (amp)
Height:152 (mm) 6 (inches)
Width:108 (mm) 4-1/4 (Inches)
Weight:1.3 (kg) 2-15 (lb)
Non-Automatic 24V
Engineered to commercial standards. The Rule 2000 is the best selling high capacity submersible bilge pump in the world. 1-1/8" (28.6mm) discharge outlet. 24 Volts DC .
Voltage:24 (Vdc)
Amp Draw: 4 (amp)
Fuse Size:7.5 (amp)
Height:152 (mm) 6 (inches)
Width:108 (mm) 4-1/4 (Inches)
Weight:1.3 (kg) 2-15 (lb)
Restrictions
- WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERTECH CargoLiners, 401246 (401246)
- PEAK Antifreeze Coolant, 55 gal., RTU (FCA0B1)
- JABSCO Jabsco Motor Cover f/37010 Series (43990-0051)
- MAIN FILTER IKRON HEK4420135ASSP010 Hydraulic Filter Replacement (MF0057995)
- RULE Pump, Marine Sump (A53D)
- RULE C Tournament Series 500 GPH Livewell/Aerator with Angled Inlet - (RU81820)
- RULE Rule 1100GPH Electronic Sensing Bilge Pump - 12V (27SA)
- RULE 403FC Tournament Series Livewell Pump 12V (403FC)
- RULE Shower Drain Box w/800 GPH Pump - 12V (98B)
- RULE Pump, 3/4 MNPT Tapered, 4.8A (405FC)
- GENERAL WIRE Electric Water Jet Drain W/150' x 1/4 Hose, 75' x 1/8 Hose & 2Nozzle Sets, (JM-1450-C)
- Rule Marine Pumps & Plumbing