Shop All Marine Pumps & Plumbing
Rule
Pump, Submersible, 3/8 I.D., 12V, 2.8 Amp
Mfr # IL200K
Zoro # G2074983
product price: $55.75
/ea
$55.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flow Rate @ 0 Ft. of Head 3.3 gpm
- Max. Head 25 ft
- Amps 2.8 A
- Max. Temp. Water - 140 Degrees F
- Type Inline Submersible
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rule
- MFR # IL200K
- Zoro # G2074983
- UPC # 042237109934
- Country of Origin China
- Category Marine Pumps & Plumbing
Dimensions
Length (In.) | 5-1/16 |
Dia. (In.) | 1-3/8 |
Cord Length (Ft.) | 13 |
Overall Height | 5.06 in |
Diameter | 1 3/8 in |
Compatible Discharge Pipe Size | 3/8 in |
Compatible Intake Pipe Size | 3/8 in |
Cord Length | 3 ft |
Hose Length | 9 ft |
Compatible Discharge Hose Size | 3/8 in |
Description
Marine Utility Pump, For Use With Potable Systems Yes, Horsepower 3/100 hp, Hose Length 9 ft, Maximum Discharge Pressure 7 psi, Maximum Feet of Head 25 ft, Nameplate Voltage 12V DC, Shut Off Level 8 ft, Discharge Connection Style Barbed, Intake Connection Style Barbed, Maximum Flow Rate 3 gpm, Electrical Connection Type Clamps, Maximum Media Temperature 176 Degrees F, Amps 2.8 A, Compatible Discharge Pipe Size 3/8 in, Compatible Intake Pipe Size 3/8 in, Compatible Media Type Water
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOCO Battery Charger, 8 A Input, 6.2 ft L Cable (GENIUS2X4)
- KINEDYNE Transport Chain, 6600 Lb, 20 Ft x 3/8 In. (10038-20BXGRA)
- KOHLER 20W50 Oil Case (12=1Cs) (25 357 67-S)
- SATCO 35W MR16 Halogen Light Bulb - Bi Pin G8 Base - Clear Finish (S4627)
- RULE Rule Tournament Series Bronze Base 1600 GPH Livewell Pump (209B)
- RULE Rule 1100 Replacement Motor F/ Tournament Series Livewell Pump (47DR)
- RULE 403FC Tournament Series Livewell Pump 12V (403FC)
- RULE C Tournament Series 500 GPH Livewell/Aerator with Angled Inlet - (RU81820)
- RULE Rule 1800 Sump/Utility Pump w/8' Cord - 110V Automatic (A53S)
- RULE 3700 GPH General Purpose End Suction Centrifugal Pump - 24V (18A)
- PERKO Water Outlet Fitting W/ Cap (0504DP0CHR)
- Rule Marine Pumps & Plumbing