Shop All Marine Pumps & Plumbing
Rule
Pump, Submersible, 3/4 I.D., 12V, 6 Amp
Mfr # IL500P
Zoro # G2006051
original price:
$88.35
7% off
new price: $81.55
/ea
Free Shipping & Returns
$81.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flow Rate @ 0 Ft. of Head 8.3 gpm
- Max. Head 32 ft
- Amps 6 A
- GPM of Water @ 0 Ft. of Head 8.3
- Max. Temp. Water - 176 Degrees F/Diesel - 104 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rule
- MFR # IL500P
- Zoro # G2006051
- UPC # 042237109828
- Country of Origin China
- Category Marine Pumps & Plumbing
Dimensions
Length (In.) | 6-1/2 |
Cord Length (Ft.) | 13 |
Dia. (In.) | 1-1/2 |
Diameter | 1 1/2 in |
Overall Height | 6.5 in |
Cord Length | 13 ft |
Compatible Discharge Pipe Size | 3/4 in |
Compatible Intake Pipe Size | 3/4 in |
Description
Marine Utility Pump, For Use With Potable Systems Yes, Horsepower 3/100 hp, Maximum Discharge Pressure 7 psi, Maximum Feet of Head 32 ft, Nameplate Voltage 12V DC, Shut Off Level 8 ft, Discharge Connection Style Barbed, Intake Connection Style Barbed, Maximum Flow Rate 8 gpm, Electrical Connection Type Clamps, Maximum Media Temperature 176 Degrees F, Amps 6 A, Compatible Discharge Pipe Size 3/4 in, Compatible Intake Pipe Size 3/4 in, Compatible Media Type Diesel, Water, Cord Length 13 ft
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALTERRA Valterra T1020-1DVP EZ Coupler Hose Cap with Strap - 3/4", Black (T1020-1DVP)
- DRYCONN Dryconn Waterproof Low Voltage Wire, PK50 (20136)
- MILES LUBRICANTS 5 gal Gear Oil Pail 460 ISO Viscosity, 140W SAE, Yellow (MSF1408003)
- PROMARINER ProMariner ProNautic P Digital Performance Charger 12V (63110)
- RULE C Tournament Series 500 GPH Livewell/Aerator with Angled Inlet - (RU81820)
- RULE Pump, Marine Sump (A53D)
- RULE Tournament Series Replacement Motor Cartridge Only (45DR)
- RULE Pump, 3/4 MNPT Angled, 4.2A (403C)
- RULE Rule 46DR Replacement Motor Cartridge f/Tournament Series™ - 800G (46DR)
- RULE Rule 1800 Sump/Utility Pump w/8' Cord - 110V Automatic (A53S)
- JABSCO Ballast King Bronze DC Pump w/o Switch - 15 GPM (22610-9007)
- Rule Marine Pumps & Plumbing