Shop All Marine Pumps & Plumbing
Rule
Pump, Submersible, 1/2 I.D., 12V, 4.5 Amp
Mfr # IL280PK
Zoro # G0514534
product price: $78.55
/ea
Free Shipping & Returns
$78.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flow Rate @ 0 Ft. of Head 4.6 gpm
- Max. Head 32 ft
- Amps 4.5 A
- GPH of Water @ 0 Ft. of Head 280
- Length (In.) 6-1/2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rule
- MFR # IL280PK
- Zoro # G0514534
- UPC # 042237109910
- Country of Origin China
- Category Marine Pumps & Plumbing
Dimensions
Length (In.) | 6-1/2 |
Dia. (In.) | 1-1/2 |
Cord Length (Ft.) | 13 |
Diameter | 1 1/2 in |
Overall Height | 6.5 in |
Compatible Intake Pipe Size | 1/2 in |
Compatible Discharge Pipe Size | 1/2 in |
Hose Length | 13 ft |
Cord Length | 13 ft |
Description
Marine Utility Pump, For Use With Potable Systems Yes, Horsepower 3/100 hp, Hose Length 13 ft, Maximum Discharge Pressure 7 psi, Maximum Feet of Head 32 ft, Nameplate Voltage 12V DC, Shut Off Level 8 ft, Discharge Connection Style Barbed, Intake Connection Style Barbed, Maximum Flow Rate 5 gpm, Electrical Connection Type Clamps, Maximum Media Temperature 176 Degrees F, Amps 4.5 A, Compatible Discharge Pipe Size 1/2 in, Compatible Intake Pipe Size 1/2 in, Compatible Media Type Diesel, Water
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMLOCKER 71in Crossover Truck Tool Box with Rail, Matte Black Aluminum (KS71RLMB)
- MARASTAR Trailer Inner Tube, Size 4.80x8 (80911)
- RACE SPORT 19Mm Flush Mount Pre-Wired Led 2-Position On/Off Switch (Red) (Each) (RS-B19MM-LEDR)
- WHITESIDE Adjustable Creeper Seat With Round Seat (HRASV)
- RULE Rule IL200 Plus In-Line Submersible Pump - 2.8gpm - 12V (IL200P)
- RULE Pump, Submersible, 3/8 I.D., 12V, 2.8 Amp (IL200)
- RULE Replacement Strainer Base f/Round 2800-3700gph Pumps (279)
- RULE Pump, Submersible, 3/4 I.D., 12V, 6 Amp (IL500P)
- RULE Rule Tournament Series 1600 GPH Livewell Pump Dual Port (209FDP)
- RULE Mate 500 Automatic Bilge Pump 24V (RM500B-24)
- RARITAN Soft Close Household Style Seat & Cover - White (1245SC)
- Rule Marine Pumps & Plumbing