Shop All Marine Pumps & Plumbing
Rule
Pump, Submersible, 1/2 I.D., 12V, 4.5 Amp
Mfr # IL200P
Zoro # G1227922
product price: $48.35
/ea
$48.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flow Rate @ 0 Ft. of Head 3.3 gpm
- Max. Head 32 ft
- Amps 4.5 A
- GPM of Water @ 10 Ft. of Head 2.1
- Type Inline Submersible
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rule
- MFR # IL200P
- Zoro # G1227922
- UPC # 689971266327
- Country of Origin China
- Category Marine Pumps & Plumbing
Dimensions
Dia. (In.) | 1-1/2 |
Cord Length (Ft.) | 3 |
Length (In.) | 5-9/16 |
Diameter | 1 1/2 in |
Overall Height | 5.56 in |
Compatible Intake Pipe Size | 1/2 in |
Cord Length | 13 ft |
Compatible Discharge Pipe Size | 1/2 in |
Compatible Discharge Hose Size | 1/2 in |
Description
Marine Utility Pump, For Use With Potable Systems Yes, Horsepower 3/100 hp, Maximum Discharge Pressure 7 psi, Maximum Feet of Head 32 ft, Nameplate Voltage 12V DC, Shut Off Level 8 ft, Discharge Connection Style Barbed, Intake Connection Style Barbed, Maximum Flow Rate 3 gpm, Electrical Connection Type Clamps, Maximum Media Temperature 176 Degrees F, Amps 4.5 A, Compatible Discharge Pipe Size 1/2 in, Compatible Intake Pipe Size 1/2 in, Compatible Media Type Diesel, Water, Cord Length 13 ft
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEL-PRO Gasket, Ms92808-1 (MS92808-1)
- VELVAC Male Connector, 1/4"x1/4" (012021)
- BALDWIN FILTERS Air Filter, 7-3/4 x 12-15/16 in. (PA3483)
- VICTRON ENERGY Lynx Distributor (LYN060102000)
- RULE 403FC Tournament Series Livewell Pump 12V (403FC)
- RULE Rule IL500 Plus In-Line Submersible Pump - 7gpm - 12V (IL500P)
- RULE Pump, Bilge, 24 Vdc (12)
- RULE Rule "C" Tournament Series 500 GPH Livewell/Aerator w/ Angled Inlet (401C)
- RULE Rule IL200 Plus In-Line Submersible Pump - 2.8gpm - 12V (IL200P)
- RULE Il200 Plus In-Line Submersible Pump 24V 2.8 Gpm (IL200P-24)
- SHURFLO 55 PSI 3 GPM Auto Fresh Water Pump 8 1/8" x 5" x 4 1/8", 4138-131-E65 (4138-131-E65)
- Rule Marine Pumps & Plumbing