Shop All Marine Pumps & Plumbing
Rule
Pump, Sensor Utility, 1/4 HP, 110V
Mfr # A53S
Zoro # G2470011
Free Shipping & Returns
$222.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1/4
- Switch Actuation Sensor
- Discharge 1 1/8 in
- Amps 1 AC
- Body Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rule
- MFR # A53S
- Zoro # G2470011
- UPC # 422370830122
- Country of Origin Mexico
- Category Marine Pumps & Plumbing
Dimensions
Cord Length | 8 ft |
Max. Diameter Solids | 3/32 in |
Width | 4-1/4" |
Max. Dia. Solids | 3/32" |
Cord Size | 16/3 |
Diameter | 4" |
Height | 7-3/8" |
Cord Length - Pumps | 8 ft. |
Width at Widest Point | 4 1/4 in |
Overall Height | 7 3/8 in |
Discharge Dia. | 1 1/8 in |
Body Dia. | 4 in |
Compatible Discharge Hose Size | 1 1/8 in |
Description
Plug-In Utility Pump, HP 1/4, Rated Voltage 110V AC, Hz 60, Phase - Pumps 1, Amps 1 AC, Switch Actuation Sensor, Body Material Plastic, Impeller Material Glass Filled Nylon, Shaft Seal Material - Pumps Buna-N, PTFE, Flow Rate @ 5 Ft. of Head 21 gpm, Flow Rate @ 10 Ft. of Head 12 gpm, Max. Head 15 ft, Body Dia. 4 in, Width at Widest Point 4 1/4 in, Overall Height 7 3/8 in, Max. Diameter Solids 3/32 in, Max. Liquid Temp. 104 Degrees F, Thermal Protection Yes, Discharge 1 1/8 in
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Hyd Coupler Kit 10" x6" x2" (A-85004)
- STENS Engine Oil Twenty-Four 6.4 Oz. Bottles; 770-643 2-Cycle (770-643)
- IRONGUARD Ideal Warehouse Sure-Lite Exterior LED Dock Traffic Light 60-5411-U (60-5411-U)
- RULE Replacement Strainer Base f/Round 1500-2000gph Pumps (278)
- RULE Pump, Bilge, 24 Vdc (12)
- RULE Rule 2000 G.P.H. Non-Automatic Bilge Pump - 24V (12)
- RULE C Tournament Series 500 GPH Livewell/Aerator with Angled Inlet - (RU81820)
- RULE Rule "FC" Tournament Series 1100 GPH Livewell/Aerator w/ Seacock Inlet (405FC)
- RULE Replacement Strainer Base f/Round 300-1100gph Pumps (275)
- ATTWOOD MARINE Attwood Tsunami MK2 Manual Bilge Pump - T800 - 800 GPH & 12V (5608-7)
- Rule Marine Pumps & Plumbing